Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN SSFR6 2RS FM222 Miniature Ball Bearing, 1603, 5/16 Inch Bore, 0.969 Inch Flange Dia, Dbl Sealed

Item: CU6YKH Model: SSFR6 2RS FM222Cross Ref: 49DE18
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Ball Bearing
Bore Dia.0.312"
Cage MaterialStainless Steel
Cage Material GradeGrade 304
Cage TypeSealed
ClosureDouble Sealed
Dynamic Load Capacity120 lbf.
Flange Dia.0.969"
Flange Thickness0.062"
Flange TypeFlanged
For EnvironmentCaustic, Chemical, Food And Beverage, Pharmaceutical, Poultry
Max. Speed18000 RPM
Max. Temp.302°F
Min. Temp.-40°F
Number Of Rows1
Outer Ring Width0.281"
Outside Dia.7/8"
Resistance PropertiesCorrosion Resistant
Ring MaterialStainless Steel
Seal MaterialRubber
Seal TypeContact
Static Load Capacity75 lbf.
System Of MeasurementImperial
Bore Diameter5/16"
Dynamic Radial Load Capacity120 lbf.
Flange Diameter0.969"
Lubricant MaterialHigh Quality Food Grade Grease
Maximum Speed18000 RPM
Outside Diameter7/8"
Static Radial Load Capacity75 lbf.

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.22
Ship length (cm)2.22
Ship width (cm)0.2
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN SSFR6 2RS FM222 Miniature Ball Bearing, 1603, 5/16 Inch Bore, 0.969 Inch Flange Dia, Dbl Sealed
€22.78 /unit