Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN SB208-24 Insert Ball Bearing SB 1-1/2 Diameter Setscrew | AH7KHA 36VA65

TRITAN SB208-24 Insert Ball Bearing SB 1-1/2 Diameter Setscrew

Item: AH7KHA Model: SB208-24Cross Ref: 36VA65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Ball Bearing
ApplicationCommercial, Industrial
Ball MaterialAlloy Steel
Bore Dia.1 1/2"
ClosureDouble Sealed
Dynamic Load Capacity6631.86 lbf.
Element MaterialAlloy Steel
FeaturesCompact In Design, High Quality Gray Cast Iron, Long-Lasting Performance
IncludesSet Screws
Insert ShapeSpherical
Inside Dia.1 1/2"
Load DirectionRadial
Lock TypeSetscrew
Outer Ring Width0.71"
Outside Dia.3 5/32" , 3 9/64"
Ring MaterialAlloy Steel
Rolling Element Rows1
Seal MaterialRubber
Shaft Locking TypeSet Screws
System Of MeasurementInch
Width45/64"
Ball Material Grade52100
Bearing Industry NumberSB208-24
Bearing Insert ShapeSpherical
Bearing Insert TypeRadial/Deep Groove Ball
Bore Diameter1 1/2"
Dynamic Radial Load Capacity6631 lbf.
For EnvironmentChemical, Food and Beverage
Maximum Temperature250°F
Minimum Temperature-40°F
Outside Diameter3 9/64"
Ring Material GradeGrade 52100
Rolling Element MaterialAlloy Steel
Rolling Element Material GradeGrade 52100
Seal TypeContact
StandardsISO CERTIFIED 9001
Static Radial Load Capacity4069 lbf.

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)7.98
Ship length (cm)7.98
Ship width (cm)1.79
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthInside Dia.Dynamic Load CapacityInsert ShapeShaft Locking TypeBall MaterialPrice
TRITAN SB201-8 Insert Ball Bearing SB 1/2 inch Diameter Setscrew | AH7KGD 36VA45 SB201-81/2"1 9/16"0.468"1/2"2158.17 lbf.SphericalSet ScrewsAlloy Steel€12.96
TRITAN SB201-8G Insert Ball Bearing SB 1/2 inch Diameter 2158.17 lb | AH7KGE 36VA46 SB201-8G1/2"40 mm-1/2"2158.17 lbf.---€14.52
TRITAN SB202-10 Insert Ball Bearing SB 5/8 Inch Diameter Setscrew | AH7KGF 36VA47 SB202-105/8"1 9/16"0.468"5/8"2158.17 lbf.SphericalSet ScrewsAlloy Steel€15.07
TRITAN SB202-10G Insert Ball Bearing SB 5/8 Inch Diameter 2158.17 lb | AH7KGG 36VA48 SB202-10G5/8"1 9/16"0.472"5/8"2158.17 lbf.SphericalSet ScrewsAlloy Steel€12.96
TRITAN SB204-12 Insert Ball Bearing SB 3/4 Inch Diameter Setscrew | AH7KGH 36VA49 SB204-123/4"1 27/32"0.546"3/4"2877.55 lbf.SphericalSet ScrewsAlloy Steel€12.78
TRITAN SB204-12G Insert Ball Bearing SB 3/4 Inch Diameter 2877.55 lb | AH7KGJ 36VA50 SB204-12G3/4"1 27/32"0.551"3/4"2877.55 lbf.SphericalSet ScrewsAlloy Steel€11.32
TRITAN SB205-14 Insert Ball Bearing SB 7/8 Inch Diameter Setscrew | AH7KGK 36VA51 SB205-147/8"2 3/64"0.593"7/8"3147.33 lbf.SphericalSet ScrewsAlloy Steel€14.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN SB208-24 Insert Ball Bearing SB 1-1/2 Diameter Setscrew
€26.15 /unit