Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN RCSM16S AC Unit - Set Screw Locking | AH7KFC 36VA21

TRITAN RCSM16S AC Unit - Set Screw Locking

Item: AH7KFC Model: RCSM16SCross Ref: 36VA21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Unit - Rubber Cartridge Unit
ApplicationCartridge Unit
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
ClosureDouble Sealed
Includes(2) Set Screws
Lock TypeSetscrew
Outside Dia.2 17/32"
Overall Width1.281"
Rolling Element Rows1
Shaft Locking TypeSet Screws
System Of MeasurementInch
Width2.53"
Bore Diameter1"
FeaturesConductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration
Housing MaterialRubber
Included BearingCSB205-16
Outside Diameter2 17/32"
Ring MaterialAlloy Steel
Ring Material GradeGrade 52100
Seal TypeContact

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)6.43
Ship length (cm)6.43
Ship width (cm)3.25
Country of OriginCN

Product Variants

ProductModelShaft Locking TypeBore Dia.Overall WidthOutside Dia.ClosureRolling Element RowsApplicationBearing Insert TypePrice
TRITAN RCSM10 AC Unit Cartridge 5/8 Inch Diameter Eccentric Rub | AH7KEX 36VA16 RCSM10Eccentric Collar5/8"1 3/8"2 17/32"Double Sealed1Cartridge UnitRadial Ball€31.20
TRITAN RCSM12 AC Unit Cartridge 3/4 Inch Diameter Eccentric Rub | AH7KEZ 36VA18 RCSM12Eccentric Collar3/4"1.421"2 17/32"Double Sealed1Cartridge UnitRadial Ball€21.37
TRITAN RCSM10S AC Unit - Set Screw Locking | AH7KEY 36VA17 RCSM10SSet Screws-1.14"2 17/32"Double Sealed1Cartridge UnitRadial Ball€22.24
TRITAN RCSM12S AC Unit - Set Screw Locking | AH7KFA 36VA19 RCSM12S--------€22.06
TRITAN RCSM16 AC Unit - Eccentric Locking Collar | AH7KFB 36VA20 RCSM16Eccentric Collar-1.421"2 17/32"Double Sealed1Cartridge UnitRadial Ball€22.71
TRITAN RCSM8 AC Unit - Eccentric Locking Collar | AH7KFD 36VA22 RCSM8Eccentric Collar-1 3/8"2 17/32"Double Sealed1Cartridge UnitRadial Ball€33.66
TRITAN RCSM8S AC Unit - Set Screw Locking | AH7KFE 36VA23 RCSM8SSet Screws-1.14"2 17/32"Double Sealed1Cartridge UnitRadial Ball€34.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN RCSM16S AC Unit - Set Screw Locking
€31.06 /unit