Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN HCP209-28 Pillow Block Bearing Ball 1-3/4 Bore | AH7JUU 36UX70

TRITAN HCP209-28 Pillow Block Bearing Ball 1-3/4 Bore

Item: AH7JUU Model: HCP209-28Cross Ref: 36UX70
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Base Height0.787"
Base Width2.126"
Bearing Housing Material TypeCast Iron
Bolt Size1/2"
Bore Dia.1 3/4"
Bore TypeCylindrical
Center Height2 7/64"
Closure TypeDouble Sealed
Dynamic Load Capacity7100 lbs.
Expansion TypeFixed
FeaturesAnti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting For Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available On Request, Wide Inner Ring Bearing
FinishPainted
GradeGrade 52100
Housing MaterialCast Iron
Housing Material FinishPainted
Insert FinishChrome Plated
Insert MaterialSteel
Insert TypeBall , Radial Ball
Lock TypeEccentric Locking Collar
Lubricant MaterialGrease
LubricationShell Alvania RL2 Or Nlgi #2 Equivalent
Mount Hole Center-to-center Length5 47/64"
Mount Hole Center-to-center Width5 47/64"
Mounting Bolt Size1/2"
Mounting Hole Center To Center146 mm
Mounting Surface To Shaft CenterTwo Bolt Base
Number Of Bolts2
Number Of Mounting Holes2
Overall Height4.173"
Overall Length7 12/25"
Overall Width2.216"
Resistance PropertiesCorrosion Resistant, Rust Resistant, Wear Resistant
Seal MaterialSynthetic Rubber
Shaft Locking TypeEccentric Locking Collar
Static Load Capacity4630 lbs.
System Of MeasurementInch
Temp. Range-40°F to +250°F
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material GradeGrade 52100
Bore Diameter1 3/4"
Bore Diameter Tolerance+/-0.0008"
ClosureDouble Sealed
Dynamic Radial Load Capacity7100 lbf.
Lubrication OpeningsGrease Fitting
Maximum Temperature250°F
Minimum Temperature-40°F
Mount TypeBolt-Through
Mounting Surface To Shaft Center Height2 7/64"
Number Of Mount Holes2
Seal TypeContact
StandardsAFBMA, ISO
Static Radial Load Capacity4630 lbf.

Shipping Info:

Ship weight (kg) 2.448
Ship height (cm)10.6
Ship length (cm)19
Ship width (cm)5.63
Country of OriginCN

Product Variants

ProductModelBore Dia.Overall LengthOverall WidthOverall HeightMount Hole Center-to-center LengthCenter HeightMounting Bolt SizeBolt SizePrice
TRITAN HCP204-12 Pillow Block Bearing Ball 3/4 Bore | AH7JUL 36UX63 HCP204-123/4"5"1 18/25"2.559"3 47/64"1 19/64"-3/8"€34.03
TRITAN HCP205-16 Pillow Block Bearing Ball 1 Bore | AH7JUM 36UX64 HCP205-161"5.511"1.748"2.795"4 1/8"1 27/64"-3/8"€38.98
TRITAN HCP206-19 Pillow Block Bearing Ball 1-3/16 Bore | AH7JUN 36UX65 HCP206-191.187"6.299"1.905"3.307"4 3/4"1 43/64"1/2"1/2"€51.14
TRITAN HCP206-20 Pillow Block Bearing Ball 1-1/4 Bore | AH7JUP 36UX66 HCP206-201 1/4"6.299"1.905"3.307"4 3/4"1 43/64"1/2"1/2"€49.59
TRITAN HCP207-20 Pillow Block Bearing Ball 1-1/4 Bore | AH7JUQ 36UX67 HCP207-201 1/4"6.574"2.011"3.661"5"-1/2"1/2"€69.02
TRITAN HCP207-23 Pillow Block Bearing Ball 1-7/16 Bore | AH7JUR 36UX68 HCP207-231.437"6.574"2.011"3.661"5"-1/2"1/2"€65.98
TRITAN HCP208-24 Pillow Block Bearing Ball 1-1/2 Bore | AH7JUT 36UX69 HCP208-241 1/2"7.244"2.216"3.937"5 25/64"1 59/64"1/2"1/2"€74.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN HCP209-28 Pillow Block Bearing Ball 1-3/4 Bore
€104.36 /unit