Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN GEZ 010ES Spherical Plain Bearing, 5/8 Inch Bore Dia, 1 1/16 Inch OD, 0.469 Inch Outer Ring | CU7AEY

TRITAN GEZ 010ES Spherical Plain Bearing, 5/8 Inch Bore Dia, 1 1/16 Inch OD, 0.469 Inch Outer Ring

Item: CU7AEY Model: GEZ 010ESCross Ref: 803AZ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Plain Bearing
Ball Dia.0.904"
Bore Dia.5/8"
ClosureOpen
Flat Diameter5/8"
Inner Ring Width0.547"
Lubrication OpeningsLubrication Groove, Oil Hole
Outer Ring MaterialAlloy Steel
Outer Ring Width0.469"
Outside Dia.1.062"
Self Lubricating BearingNo
Static Radial Load Capacity65 kN
System Of MeasurementInch
Ball Diameter0.904"
Ball MaterialAlloy Steel
Bore Diameter5/8"
Liner MaterialNo Liner
Outside Diameter1 1/16"
StandardsISO 9001

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.7
Ship width (cm)2.7
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthBall Dia.ClosureOuter Ring MaterialInner Ring WidthStatic Radial Load CapacityPrice
TRITAN GEZ 108ES Spherical Plain Bearing, 1 1/2 Inch Bore Dia, 2 7/16 Inch OD, 1.125 Inch Outer Ring | CU6ZZZ GEZ 108ES1 1/2"2.438"1 1/8"2.154"OpenSteel1.312"375 kN€41.66
TRITAN GEZ 108ES 2RS Spherical Plain Bearing, 1 1/2 Inch Bore Dia, 2 7/16 Inch OD, 1.125 Inch Outer Ring | CU7AAB GEZ 108ES 2RS1 1/2"2.438"1 1/8"2.154"SealedSteel1.312"375 kN€52.25
TRITAN GEZ 104ES Spherical Plain Bearing, 1 1/4 Inch Bore Dia, 2 Inch OD, 0.937 Inch Outer Ring | CU7AAD GEZ 104ES1 1/4"2"0.937"1.788"OpenAlloy Steel1.093"260 kN€22.49
TRITAN GEZ 104ES 2RS Spherical Plain Bearing, 1 1/4 Inch Bore Dia, 2 Inch OD, 0.937 Inch Outer Ring | CU7AAE GEZ 104ES 2RS1 1/4"2"0.937"1.788"SealedSteel1.093"260 kN€35.02
TRITAN GEZ 200ES Spherical Plain Bearing, 1 3/4 Inch Bore Dia, 3 3/16 Inch OD, 1.5 Inch Outer Ring | CU7AAG GEZ 200ES1 3/4"3.188"1 1/2"2.869"OpenSteel1 3/4"670 kN€86.61
TRITAN GEZ 106ES Spherical Plain Bearing, 1 3/8 Inch Bore Dia, 2 3/16 Inch OD, 1.031 Inch Outer Ring | CU7AAH GEZ 106ES1 3/8"2.188"1.031"1.926"OpenSteel1.187"310 kN€37.70
TRITAN GEZ 106ES 2RS Spherical Plain Bearing, 1 3/8 Inch Bore Dia, 2 3/16 Inch OD, 1.031 Inch Outer Ring | CU7AAJ GEZ 106ES 2RS1 3/8"2.188"1.031"1.926"SealedSteel1.187"310 kN€43.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN GEZ 010ES Spherical Plain Bearing, 5/8 Inch Bore Dia, 1 1/16 Inch OD, 0.469 Inch Outer Ring
€22.75 /unit