Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN GEH 35ES Spherical Plain Bearing, 35 mm Bore Dia, 62 mm OD, 22 mm Outer Ring | CU7ADV

TRITAN GEH 35ES Spherical Plain Bearing, 35 mm Bore Dia, 62 mm OD, 22 mm Outer Ring

Item: CU7ADV Model: GEH 35ESCross Ref: 803AW4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Plain Bearing
Ball Dia.53 mm
Bore Dia.35 mm
ClosureOpen
Flat Diameter35 mm
Inner Ring Width35 mm
Lubrication OpeningsLubrication Groove, Oil Hole
Outer Ring MaterialAlloy Steel
Outer Ring Width22 mm
Outside Dia.62 mm
Self Lubricating BearingNo
Static Radial Load Capacity495 kN
System Of MeasurementMetric
Ball Diameter53 mm
Ball MaterialAlloy Steel
Bore Diameter35 mm
Liner MaterialNo Liner
Outside Diameter62 mm
StandardsISO 9001

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)6.2
Ship length (cm)6.2
Ship width (cm)2.2
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthBall Dia.ClosureOuter Ring MaterialLiner MaterialInner Ring WidthPrice
TRITAN GEH 10C Spherical Plain Bearing, 10 mm Bore Dia, 22 mm OD, 7 mm Outer Ring | CU7AAT GEH 10C10 mm22 mm7 mm18 mmOpenAlloy Steel-12 mm€63.49
TRITAN GEH 10E Spherical Plain Bearing, 10 mm Bore Dia, 22 mm OD, 7 mm Outer Ring | CU7AAU GEH 10E10 mm22 mm7 mm18 mmOpenSteelNo Liner12 mm€55.55
TRITAN GEH 100ES Spherical Plain Bearing, 100 mm Bore Dia, 160 mm OD, 55 mm Outer Ring | CU7AAX GEH 100ES100 mm160 mm55 mm140 mmOpenSteelNo Liner85 mm€1,045.95
TRITAN GEH 100ES 2RS Spherical Plain Bearing, 100 mm Bore Dia, 160 mm OD, 55 mm Outer Ring | CU7AAY GEH 100ES 2RS100 mm160 mm55 mm140 mmSealedSteelNo Liner85 mm€1,983.83
TRITAN GEH 110ES Spherical Plain Bearing, 110 mm Bore Dia, 180 mm OD, 70 mm Outer Ring | CU7ABB GEH 110ES110 mm180 mm70 mm160 mmOpenSteelNo Liner100 mm€1,499.27
TRITAN GEH 12C Spherical Plain Bearing, 12 mm Bore Dia, 26 mm OD, 9 mm Outer Ring | CU7ABC GEH 12C12 mm26 mm9 mm22 mmOpenSteelPTFE15 mm€56.86
TRITAN GEH 12E Spherical Plain Bearing, 12 mm Bore Dia, 26 mm OD, 9 mm Outer Ring | CU7ABD GEH 12E12 mm26 mm9 mm22 mmOpenSteelNo Liner15 mm€27.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN GEH 35ES Spherical Plain Bearing, 35 mm Bore Dia, 62 mm OD, 22 mm Outer Ring
€113.91 /unit