TRITAN GE 260ES 2RS Spherical Plain Bearing, Sliding Contact Surface, 260 mm Bore Dia, No Liner | CU7AJJ

TRITAN GE 260ES 2RS Spherical Plain Bearing, Sliding Contact Surface, 260 mm Bore Dia, No Liner

Item: CU7AJJ Model: GE 260ES 2RSCross Ref: 803AL9
In Stock

Get it by Tuesday, Jun 17

€5,163.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Plain Bearing
Ball Dia.325 mm
Bore Dia.260 mm
ClosureDouble Sealed
Flat Diameter260 mm
Inner Ring Width150 mm
Lubrication OpeningsLubrication Groove, Oil Hole
Outer Ring MaterialAlloy Steel
Outer Ring Width110 mm
Outside Dia.370 mm
Self Lubricating BearingNo
Static Radial Load Capacity15190 kN
System Of MeasurementMetric
Ball Diameter325 mm
Ball MaterialAlloy Steel
Bore Diameter260 mm
Liner MaterialNo Liner
Outside Diameter370 mm
StandardsISO 9001

Shipping Info:

Ship weight (kg) 50.5935
Ship height (cm)37
Ship length (cm)37
Ship width (cm)11
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN GE 260ES 2RS Spherical Plain Bearing, Sliding Contact Surface, 260 mm Bore Dia, No Liner
€5,163.05 /unit