Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN GAZ 204SA Spherical Plain Bearing, 2 1/4 Inch Bore Dia, 3 9/16 Inch OD, 1.27 Inch Outer Ring | CU7ABY

TRITAN GAZ 204SA Spherical Plain Bearing, 2 1/4 Inch Bore Dia, 3 9/16 Inch OD, 1.27 Inch Outer Ring

Item: CU7ABY Model: GAZ 204SACross Ref: 803AF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Plain Bearing
Ball Dia.3.235"
Bore Dia.2 1/4"
ClosureOpen
Flat Diameter2 1/4"
Inner Ring Width1.27"
Load DirectionRadial, Thrust Single Direction
Outer Ring MaterialAlloy Steel
Outer Ring Width1.27"
Outside Dia.3.562"
Self Lubricating BearingNo
Static Radial Load Capacity466 kN
System Of MeasurementInch
Width1.39"
Ball Diameter3.235"
Ball MaterialAlloy Steel
Bore Diameter2 1/4"
Liner MaterialNo Liner
Outside Diameter3 9/16"
Overall Width1.39"
StandardsISO 9001

Shipping Info:

Ship weight (kg) 0.963
Ship height (cm)9.05
Ship length (cm)9.05
Ship width (cm)3.53
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthBall Dia.Outer Ring MaterialInner Ring WidthStatic Radial Load CapacityFlat DiameterPrice
TRITAN GAZ 112SA Spherical Plain Bearing, 1 3/4 Inch Bore Dia, 2 13/16 Inch OD, 0.98 Inch Outer Ring | CU7AAF GAZ 112SA1 3/4"2.812"0.98"2.515"Steel0.98"273 kN1 3/4"€156.17
TRITAN GAZ 208SA Spherical Plain Bearing, 2 1/2 Inch Bore Dia, 3 15/16 Inch OD, 1.42 Inch Outer Ring | CU7ABV GAZ 208SA2 1/2"3.938"1.42"3.59"Steel1.42"589 kN2 1/2"€271.82
TRITAN GAZ 200SA Spherical Plain Bearing, 2 Inch Bore Dia, 3 3/16 Inch OD, 1.13 Inch Outer Ring | CU7ACB GAZ 200SA2"3.188"1.13"2 7/8"Steel1.13"365 kN2"€209.57
TRITAN GAZ 308SA Spherical Plain Bearing, 3 1/2 Inch Bore Dia, 5 1/2 Inch OD, 2 Inch Outer Ring | CU7ACU GAZ 308SA3 1/2"5 1/2"2"5 1/25"Alloy Steel2"1167 kN3 1/2"€879.59
TRITAN GAZ 304SA Spherical Plain Bearing, 3 1/4 Inch Bore Dia, 5 1/8 Inch OD, 1.86 Inch Outer Ring | CU7ACW GAZ 304SA3 1/4"5 1/8"1.86"4.675"Alloy Steel1.86"995 kN3 1/4"€522.55
TRITAN GAZ 400SA Spherical Plain Bearing, 4 Inch Bore Dia, 6 1/4 Inch OD, 2.3 Inch Outer Ring | CU7AEE GAZ 400SA4"6 1/4"2.3"5 3/4"Alloy Steel2.3"1545 kN4"€754.72
TRITAN GAZ 500SA Spherical Plain Bearing, 5 Inch Bore Dia, 7 3/4 Inch OD, 2.88 Inch Outer Ring | CU7AEW GAZ 500SA5"7 3/4"2 22/25"7.19"Alloy Steel2 22/25"2455 kN5"€2,260.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN GAZ 204SA Spherical Plain Bearing, 2 1/4 Inch Bore Dia, 3 9/16 Inch OD, 1.27 Inch Outer Ring
€206.41 /unit