Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN ER23 Insert Ball Bearing ER 1-7/16 Diameter 5777.59lb | AH7KDG 36UZ77

TRITAN ER23 Insert Ball Bearing ER 1-7/16 Diameter 5777.59lb

Item: AH7KDG Model: ER23Cross Ref: 36UZ77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Ball Bearing
ApplicationCommercial, Industrial
Ball MaterialAlloy Steel
Bore Dia.1.437"
ClosureDouble Sealed
Dynamic Load Capacity5777.59 lbf.
Element MaterialAlloy Steel
FeaturesCompact In Design, Long-Lasting Performance, Lubrication Groove On Opposite Side
IncludesRetaining Ring, Set Screws
Insert ShapeCylindrical
Inside Dia.1 7/16"
Load DirectionRadial
Lock TypeSetscrew
Outer Ring Width0.937"
Outside Dia.2 27/32" , 2 53/64"
Ring MaterialAlloy Steel
Rolling Element Rows1
Seal MaterialRubber
Shaft Locking TypeSet Screws
System Of MeasurementInch
Width15/16"
Ball Material Grade52100
Bearing Industry NumberER-23
Bearing Insert ShapeCylindrical
Bearing Insert TypeRadial/Deep Groove Ball
Bore Diameter1 7/16"
Dynamic Radial Load Capacity5777 lbf.
For EnvironmentChemical, Food and Beverage
Lubrication OpeningsGroove with Oil Hole
Maximum Temperature250°F
Minimum Temperature-40°F
Outside Diameter2 53/64"
Ring Material GradeGrade 52100
Rolling Element MaterialAlloy Steel
Rolling Element Material GradeGrade 52100
Seal TypeContact
StandardsISO CERTIFIED 9001
Static Radial Load Capacity3439 lbf.

Shipping Info:

Ship weight (kg) 0.4995
Ship height (cm)7.18
Ship length (cm)7.18
Ship width (cm)2.38
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthInside Dia.Dynamic Load CapacityInsert ShapeShaft Locking TypeBall MaterialPrice
TRITAN ER10 Insert Ball Bearing ER 5/8 Inch Diameter 2877.55 lb | AH7KCX 36UZ68 ER105/8"1 27/32"0.626"5/8"2877.55 lbf.CylindricalSet ScrewsAlloy Steel€15.14
TRITAN ER14 Insert Ball Bearing ER 7/8 Inch Diameter Setscrew | AH7KCY 36UZ69 ER147/8"2 3/64"0.748"7/8"3147.33 lbf.CylindricalSet ScrewsAlloy Steel€14.81
TRITAN ER15 Insert Ball Bearing ER 7/8 Inch Diameter 19mm width | AH7KCZ 36UZ70 ER157/8"52 mm-7/8"3147.33 lbf.---€14.81
TRITAN ER16 Insert Ball Bearing ER 7/8 Inch Diameter 3147.33 lb | AH7KDA 36UZ71 ER161"2 3/64"0.748"1"3147.33 lbf.CylindricalSet ScrewsAlloy Steel€13.49
TRITAN ER17 Insert Ball Bearing ER 1-1/16 Diameter 4383.77lb | AH7KDB 36UZ72 ER171.062"62 mm-1.062"4383.77 lbf.---€17.02
TRITAN ER18 Insert Ball Bearing ER 1-1/8 Diameter 4383.77 lb | AH7KDC 36UZ73 ER181 1/8"2 7/16"0.874"1 1/8"4383.77 lbf.CylindricalSet ScrewsAlloy Steel€18.75
TRITAN ER19 Insert Ball Bearing ER 1-3/16 Diameter 4383.77lb | AH7KDD 36UZ74 ER191.187"2 7/16"0.874"1 3/16"4383.77 lbf.CylindricalSet ScrewsAlloy Steel€18.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN ER23 Insert Ball Bearing ER 1-7/16 Diameter 5777.59lb
€27.18 /unit