Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRITAN CSA104-12 Insert Ball Bearing CSA 3/4 Inch Diameter 2100 lbs | AH7KCP 36UZ61

TRITAN CSA104-12 Insert Ball Bearing CSA 3/4 Inch Diameter 2100 lbs

Item: AH7KCP Model: CSA104-12Cross Ref: 36UZ61
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Ball Bearing
ApplicationCommercial, Industrial
Ball MaterialAlloy Steel
Bore Dia.3/4"
ClosureDouble Sealed
Element MaterialAlloy Steel
FeaturesCompact In Design, High Quality Gray Cast Iron, Long-Lasting Performance
IncludesEccentric Collar Locking
Insert ShapeCylindrical
Inside Dia.3/4"
Load DirectionRadial
Lock TypeSelf Locking Collar
Outer Ring Width0.472"
Outside Dia.1 21/32" , 1 41/64"
Ring MaterialAlloy Steel
Rolling Element Rows1
Seal MaterialRubber
Shaft Locking TypeEccentric Collar
System Of MeasurementInch
Width15/32"

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)4.17
Ship length (cm)4.17
Ship width (cm)1.19
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthInside Dia.Dynamic Load CapacityInsert ShapeShaft Locking TypeBall MaterialPrice
TRITAN CSA204-12 Insert Ball Bearing CSA 3/4 Inch Diameter 2877.55lb | AH7KCQ 36UZ62 CSA204-123/4"1 27/32"0.551"3/4"2877.55 lbf.CylindricalEccentric CollarAlloy Steel€16.48
TRITAN CSA204-20MM Insert Ball Bearing CSA 25/32 Diameter 2877.55lb | AH7KCR 36UZ63 CSA204-20MM0.781"47 mm-0.781"2877.55 lbf.---€17.38
TRITAN CSA205-14 Insert Ball Bearing CSA 7/8 Inch Diameter 3147.33lb | AH7KCT 36UZ64 CSA205-147/8"2 3/64"0.59"7/8"3147.33 lbf.CylindricalEccentric CollarAlloy Steel€18.96
TRITAN CSA205-16 Insert Ball Bearing CSA 1 Inch Diameter 3147.33 lbs | AH7KCU 36UZ65 CSA205-161"2 3/64"0.59"1"3147.33 lbf.CylindricalEccentric CollarAlloy Steel€17.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN CSA104-12 Insert Ball Bearing CSA 3/4 Inch Diameter 2100 lbs
€18.97 /unit