Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN COM 10 Spherical Plain Bearing, 5/8 Inch Bore Dia, 1 3/16 Inch OD, 0.5 Inch Outer Ring | CU7AEZ

TRITAN COM 10 Spherical Plain Bearing, 5/8 Inch Bore Dia, 1 3/16 Inch OD, 0.5 Inch Outer Ring

Item: CU7AEZ Model: COM 10Cross Ref: 803AD3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Plain Bearing
Ball Dia.0.039"
Bore Dia.5/8"
ClosureOpen
FinishChrome Plated
Flat Diameter5/8"
Inner Ring Width5/8"
Liner MaterialNo Liner
Outer Ring MaterialSteel
Outer Ring Width1/2"
Outside Dia.1.188"
Self Lubricating BearingYes
Static Radial Load Capacity94 kN
Ball Diameter0.968"
Ball MaterialAlloy Steel
Bore Diameter5/8"
Lubrication OpeningsLubrication Hole
Outside Diameter1 3/16"
StandardsISO 9001
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)3.02
Ship width (cm)3.02
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN COM 10 Spherical Plain Bearing, 5/8 Inch Bore Dia, 1 3/16 Inch OD, 0.5 Inch Outer Ring
€36.57 /unit