Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN 50B21H X 3/4 MPB Sprocket 4.528inOD 0.625inPD 3/4 inchBD #50 | AH6UUK 36GF55

TRITAN 50B21H X 3/4 MPB Sprocket 4.528inOD 0.625inPD 3/4 inchBD #50

Item: AH6UUK Model: 50B21H X 3/4 MPBCross Ref: 36GF55
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Ansi Sprocket Number50
Chain Number50
FinishBlack Oxide
For Chain Pitch5/8"
For Use WithRoller Chain
Hub Projection0.657"
Industry Chain Pitch5/8"
Industry Chain Size50
Item - Roller Chain SprocketsRoller Chain Sprocket
Keyway DepthNot Applicable
Keyway WidthNot Applicable
Length Through Bore1"
MaterialSteel
Max. Bore - Sprockets2"
Maximum Bore Dia.2"
Number Of Set Screws0
Number Of Teeth21
Pitch Dia.5/8"
Set Screw LocationNot Applicable
Set Screw SizeNot Applicable
Teeth Heat TreatmentHardened Teeth
Tooth Width0.343"
TypePlain Bore
Width Across Tooth SetsNot Applicable
Bore Diameter3/4"
Bore TypePlain
For Number Of Strands1
Hub Diameter3"
Hub TypeOne Side
Maximum Bore Diameter2"
Outside Diameter4.52"
Pitch Diameter4.194"
StandardsANSI B29.1, BIS

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)2.5
Ship length (cm)11.48
Ship width (cm)11.48
Country of OriginCN

Product Variants

ProductModelNumber Of TeethPitch Dia.For Chain PitchBore Dia.TypeTeeth Heat TreatmentTooth WidthMaximum Bore Dia.Price
TRITAN 35BS10H X 5/8 Sprocket 1.378inOD 0.375inPD 5/8inBD #10 | AH6TYR 36GA17 35BS10H X 5/8103/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€13.09
TRITAN 35BS11H X 1/2 Sprocket 1.496 inch OD 0.375inPD 1/2 InchBD #11 | AH6TYT 36GA18 35BS11H X 1/2113/8"3/8"-Finished BoreHardened Teeth0.168"1/2"€13.39
TRITAN 35BS11H X 3/4 Sprocket 1.496 inch OD 0.375inPD 3/4 inchBD #11 | AH6TYU 36GA19 35BS11H X 3/4113/8"3/8"-Finished BoreHardened Teeth0.168"3/4"€13.55
TRITAN 35BS11H X 5/8 Sprocket 1.496 inch OD 0.375inPD 5/8inBD #11 | AH6TYV 36GA20 35BS11H X 5/8113/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€13.72
TRITAN 35BS12H X 5/8 Sprocket 1.614inOD 0.375inPD 5/8inBD #12 | AH6TYW 36GA21 35BS12H X 5/8123/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€14.64
TRITAN 35BS13H X 1/2 Sprocket 1.732inOD 0.375inPD 1/2 InchBD #35 | AH6TYX 36GA22 35BS13H X 1/2133/8"3/8"-Finished BoreHardened Teeth0.168"1/2"€14.40
TRITAN 35BS13H X 5/8 Sprocket 1.732inOD 0.375inPD 5/8inBD #13 | AH6TYY 36GA23 35BS13H X 5/8133/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€14.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 50B21H X 3/4 MPB Sprocket 4.528inOD 0.625inPD 3/4 inchBD #50
€41.61 /unit