Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN 50-1SS X 10FT Roller Chain, Single Strand, 5/8 Inch Pitch, Stainless Steel, 10 ft Length | CU6ZYQ

TRITAN 50-1SS X 10FT Roller Chain, Single Strand, 5/8 Inch Pitch, Stainless Steel, 10 ft Length

Item: CU6ZYQ Model: 50-1SS X 10FTCross Ref: 42MK51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€470.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain
ApplicationCaustic And Wash-Down Applications
Chain ConstructionRiveted Pin
Chain Number50
Chain Overall Width0.815"
Chain Roller Dia.2/5"
FeaturesTritan Stainless Steel Roller Chains Are Used In Highly Corrosive And High Temperature Environments
Grade304
Heavy SeriesNo
Includes(1) Connecting Link
Industry Chain Pitch5/8"
Inside Width0.37"
LubricationLight Oil Preservative
MaterialStainless Steel
Max. Operating Temp.500°F
Mfr. SeriesStandard Riveted Series
Min. Operating Temp.0°F
Number Of Links192 Per 10 ft.
Number Of Strands1
Overall Length10 ft.
Pin ConstructionRiveted Pin
Pin ContructionRiveted Pin
Pin Length0.815"
Pin Link Plate Thickness2/25"
Pin Outside Dia.1/5"
Pin Outside Diameter1/5"
Pin TypeRiveted
Pitch5/8"
Pitch TypeSingle Pitch
Plate Height0.579"
Plate Thickness2/25"
Resistance PropertiesCorrosion Resistant, High Temperature Resistant
Roller Chain ItemRoller Chain
Roller Chain StandardANSI
Roller Chain TypeStandard Riveted
Roller Dia.0.406" , 13/32"
Roller Link Plate Height2/25"
Tensile Strength4300 lbf.
Material GradeType 304
Maximum Operating Temperature500°F
Minimum Operating Temperature0°F
Roller Diameter13/32"
SeriesStandard Riveted
StandardsANSI B29.1, DIN8196, JIS1801
Weight Per Length0.66 lbs.-ft.

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthMaterialChain NumberChain Overall WidthInside WidthMax. Operating Temp.Number Of StrandsPin Outside Dia.Price
TRITAN 40-2R X 10FT Roller Chain, Double Strand, 1/2 Inch Pitch, Stainless Steel, 10 ft Length | CU6ZUL 40-2R X 10FT10 ft.Stainless Steel401.22"0.309"500°F20.156"€102.76
TRITAN 60-2R X 10FT Roller Chain, Double Strand, 3/4 Inch Pitch, Stainless Steel, 10 ft Length | CU6ZUM 60-2R X 10FT10 ft.Stainless Steel601 23/25"0.495"500°F20.234"€201.55
TRITAN 50-2R X 10FT Roller Chain, Double Strand, 5/8 Inch Pitch, Steel, 10 ft Length, Riveted Pin, Steel | CU6ZUN 50-2R X 10FT10 ft.Steel501.59"0.37"350°F21/5"€168.60
TRITAN 120-1R X 10FT Roller Chain, Single Strand, 1 1/2 Inch Pitch, Steel, 10 ft Length, Riveted Pin | CU6ZUQ 120-1R X 10FT10 ft.Steel1201.98"0.993"350°F10.437"€363.95
TRITAN 120-1R X 50FT Roller Chain, Single Strand, 1 1/2 Inch Pitch, Steel, 50 ft Length, Riveted Pin | CU6ZUR 120-1R X 50FT50 ft.Steel1201.98"0.993"350°F10.437"€1,992.86
TRITAN 100-1SS X 10FT Roller Chain, Single Strand, 1 1/4 Inch Pitch, Stainless Steel, 10 ft Length | CU6ZUT 100-1SS X 10FT10 ft.Stainless Steel1001.591"0.744"500°F13/8"€1,860.14
TRITAN 100-1NP X 10FT Roller Chain, Single Strand, 1 1/4 Inch Pitch, Steel, 10 ft Length, Riveted Pin | CU6ZUU 100-1NP X 10FT10 ft.Steel1001.591"0.744"350°F13/8"€569.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 50-1SS X 10FT Roller Chain, Single Strand, 5/8 Inch Pitch, Stainless Steel, 10 ft Length
€470.01 /unit