Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN 40BS26H X 1 1/4 Roller Chain Sprocket, 1 1/4 Inch Bore Dia, 26 Teeth, Steel | CU6YRB

TRITAN 40BS26H X 1 1/4 Roller Chain Sprocket, 1 1/4 Inch Bore Dia, 26 Teeth, Steel

Item: CU6YRB Model: 40BS26H X 1 1/4Cross Ref: 55VY94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore Dia.1 1/4"
Bore TypeFixed
Chain Number40
FinishBlack Oxide
For Chain Number40.0
For Chain Pitch1/2"
For Number Of Strands1
Hub Dia.3 1/4"
Hub Projection0.716"
Hub TypeOne Side
IncludesSet Screws
Industry Chain Size40
Item - Roller Chain SprocketsRoller Chain Sprocket
KeywayYes
Keyway Width1/4"
Length Through Bore1"
MaterialSteel
Maximum Bore Dia.1 1/4"
Number Of Set Screws2
Number Of Teeth26
Outside Dia.4.42"
Pitch Dia.4.148"
Set Screw LocationOne Setscrew Over The Keyway And A Second Setscrew at 90°
Set Screw Size0.312"
Teeth Heat TreatmentHardened Teeth
Tooth Width0.284"
Width Across Tooth SetsNot Applicable
Bore Diameter1 1/4"
Hub Diameter3 1/4"
Maximum Bore Diameter1 1/4"
Outside Diameter4.42"
Pitch Diameter4.148"
StandardsANSI B29.1, BIS

Shipping Info:

Ship weight (kg) 1.053
Ship height (cm)2.54
Ship length (cm)11.23
Ship width (cm)11.23
Country of OriginCN

Product Variants

ProductModelFor Chain NumberFor Chain PitchBore Dia.Number Of TeethPitch Dia.Outside Dia.Length Through BoreFor Number Of StrandsPrice
TRITAN D80BS12H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 12 Teeth, Steel | CU6YPK D80BS12H X 1 1/280-21"1 1/2"123.864"4.33"2 1/2"2€136.61
TRITAN D60BS13H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 13 Teeth, Steel | CU6YPL D60BS13H X 1 1/260-23/4"1 1/2"133.134"3.49"2 1/8"2€79.86
TRITAN D80BS13H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 13 Teeth, Steel | CU6YPM D80BS13H X 1 1/280-21"1 1/2"134.179"4.66"2 1/2"2€141.28
TRITAN D60BS14H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 14 Teeth, Steel | CU6YPN D60BS14H X 1 1/260-23/4"1 1/2"143.371"3.74"2 1/8"2€89.79
TRITAN 60BS16H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 16 Teeth, Steel | CU6YPP 60BS16H X 1 1/260.03/4"1 1/2"163.845"4.22"1 1/4"1€49.44
TRITAN 50BS17H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 17 Teeth, Steel | CU6YPQ 50BS17H X 1 1/250.05/8"1 1/2"173.401"3 18/25"1"1€30.44
TRITAN 80BS17H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 17 Teeth, Steel | CU6YPR 80BS17H X 1 1/280.01"1 1/2"175.442"5.95"1 1/2"1€119.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 40BS26H X 1 1/4 Roller Chain Sprocket, 1 1/4 Inch Bore Dia, 26 Teeth, Steel
€48.45 /unit