Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN 40B13H X 1/2 MPB Sprocket 2.323in OD 0.5in PD 1/2 InchBD #13 | AH6UTN 36GF35

TRITAN 40B13H X 1/2 MPB Sprocket 2.323in OD 0.5in PD 1/2 InchBD #13

Item: AH6UTN Model: 40B13H X 1/2 MPBCross Ref: 36GF35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Ansi Sprocket Number40
Hub Dia.1.562"
MaterialSteel
Number Of Teeth13
Pitch Dia.1/2"
TypePlain Bore
Bore Diameter1/2"
Bore TypePlain
FinishBlack Oxide
For Chain Number40
For Chain Pitch1/2"
For Number Of Strands1
Hub Diameter1 9/16"
Hub Projection0.591"
Hub TypeOne Side
Length Through Bore7/8"
Maximum Bore Diameter1 1/16"
Number Of Set Screws0
Outside Diameter2.33"
Pitch Diameter2.089"
StandardsANSI B29.1, BIS
Teeth Heat TreatmentHardened Teeth
Tooth Width0.284"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.2
Ship length (cm)5.92
Ship width (cm)5.92
Country of OriginCN

Product Variants

ProductModelNumber Of TeethPitch Dia.For Chain PitchBore Dia.TypeTeeth Heat TreatmentTooth WidthMaximum Bore Dia.Price
TRITAN 35BS10H X 5/8 Sprocket 1.378inOD 0.375inPD 5/8inBD #10 | AH6TYR 36GA17 35BS10H X 5/8103/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€13.09
TRITAN 35BS11H X 1/2 Sprocket 1.496 inch OD 0.375inPD 1/2 InchBD #11 | AH6TYT 36GA18 35BS11H X 1/2113/8"3/8"-Finished BoreHardened Teeth0.168"1/2"€13.39
TRITAN 35BS11H X 3/4 Sprocket 1.496 inch OD 0.375inPD 3/4 inchBD #11 | AH6TYU 36GA19 35BS11H X 3/4113/8"3/8"-Finished BoreHardened Teeth0.168"3/4"€13.55
TRITAN 35BS11H X 5/8 Sprocket 1.496 inch OD 0.375inPD 5/8inBD #11 | AH6TYV 36GA20 35BS11H X 5/8113/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€13.72
TRITAN 35BS12H X 5/8 Sprocket 1.614inOD 0.375inPD 5/8inBD #12 | AH6TYW 36GA21 35BS12H X 5/8123/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€14.64
TRITAN 35BS13H X 1/2 Sprocket 1.732inOD 0.375inPD 1/2 InchBD #35 | AH6TYX 36GA22 35BS13H X 1/2133/8"3/8"-Finished BoreHardened Teeth0.168"1/2"€14.40
TRITAN 35BS13H X 5/8 Sprocket 1.732inOD 0.375inPD 5/8inBD #13 | AH6TYY 36GA23 35BS13H X 5/8133/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€14.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 40B13H X 1/2 MPB Sprocket 2.323in OD 0.5in PD 1/2 InchBD #13
€15.06 /unit