Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN 35A22H X 1/2 Roller Chain Sprocket, No Hub, 22 Teeth, 2.635 Inch Pitch Dia, Steel | CU6ZKD

TRITAN 35A22H X 1/2 Roller Chain Sprocket, No Hub, 22 Teeth, 2.635 Inch Pitch Dia, Steel

Item: CU6ZKD Model: 35A22H X 1/2Cross Ref: 55VX68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore Dia.1/2"
Bore TypePlain
Chain Number35
FinishBlack Oxide
For Chain Number35.0
For Chain Pitch3/8"
For Number Of Strands1
Hub ProjectionNot Applicable
Hub TypeNo Hub
Industry Chain Size35
Item - Roller Chain SprocketsRoller Chain Sprocket
Keyway DepthNot Applicable
Keyway WidthNot Applicable
Length Through Bore0.188"
MaterialSteel
Max. Bore - Sprockets1 3/8"
Maximum Bore Dia.1 3/8"
Number Of Set Screws0
Number Of Teeth22
Outside Dia.2.83"
Pitch Dia.2.635"
Set Screw LocationNot Applicable
Set Screw SizeNot Applicable
Teeth Heat TreatmentHardened Teeth
Tooth Width0.168"
Width Across Tooth SetsNot Applicable
Bore Diameter1/2"
Maximum Bore Diameter1 3/8"
Outside Diameter2.83"
Pitch Diameter2.635"
StandardsANSI B29.1, BIS

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)7.19
Ship width (cm)7.19
Country of OriginCN

Product Variants

ProductModelFor Chain NumberFor Chain PitchBore Dia.Number Of TeethPitch Dia.Outside Dia.Length Through BoreFor Number Of StrandsPrice
TRITAN 50A10H X 5/8 Roller Chain Sprocket, No Hub, 10 Teeth, 2.023 Inch Pitch Dia, Steel | CU6ZGU 50A10H X 5/850.05/8"5/8"102.023"2.3"0.312"1€19.15
TRITAN 80A10H X 3/4 Roller Chain Sprocket, No Hub, 10 Teeth, 3.236 Inch Pitch Dia, Steel | CU6ZGV 80A10H X 3/480.01"3/4"103.236"3 17/25"0.562"1€25.74
TRITAN 100A10H X 1 Roller Chain Sprocket, No Hub, 10 Teeth, 4.045 Inch Pitch Dia, Steel | CU6ZGW 100A10H X 1100.01 1/4"1"104.045"4 3/5"0.688"1€51.08
TRITAN 100A11H X 1 Roller Chain Sprocket, No Hub, 11 Teeth, 4.438 Inch Pitch Dia, Steel | CU6ZGX 100A11H X 1100.01 1/4"1"114.438"5.01"0.688"1€55.77
TRITAN 40A12H X 1/2 Roller Chain Sprocket, No Hub, 12 Teeth, 1.932 Inch Pitch Dia, Steel | CU6ZGY 40A12H X 1/240.01/2"1/2"121.932"2.17"0.312"1€15.09
TRITAN 50A12H X 5/8 Roller Chain Sprocket, No Hub, 12 Teeth, 2.415 Inch Pitch Dia, Steel | CU6ZGZ 50A12H X 5/850.05/8"5/8"122.415"2.71"0.312"1€18.17
TRITAN 60A12H X 3/4 Roller Chain Sprocket, No Hub, 12 Teeth, 2.898 Inch Pitch Dia, Steel | CU6ZHA 60A12H X 3/460.03/4"3/4"122.898"3 1/4"0.438"1€21.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 35A22H X 1/2 Roller Chain Sprocket, No Hub, 22 Teeth, 2.635 Inch Pitch Dia, Steel
€16.66 /unit