Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN 25B30H X 3/8 MPB Sprocket 2.520inOD 0.25in PD 3/8inBD #30 | AH6URT 36GF16

TRITAN 25B30H X 3/8 MPB Sprocket 2.520inOD 0.25in PD 3/8inBD #30

Item: AH6URT Model: 25B30H X 3/8 MPBCross Ref: 36GF16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Ansi Sprocket Number25
Chain Number25
FinishBlack Oxide
For Chain Pitch1/4"
For Use WithRoller Chain
Hub Projection0.515"
Industry Chain Pitch1/4"
Industry Chain Size25
Item - Roller Chain SprocketsRoller Chain Sprocket
Keyway DepthNot Applicable
Keyway WidthNot Applicable
MaterialSteel
Max. Bore - Sprockets1"
Maximum Bore Dia.1"
Number Of Set Screws0
Number Of Teeth30
Pitch Dia.1/4"
Set Screw LocationNot Applicable
Set Screw SizeNot Applicable
Teeth Heat TreatmentHardened Teeth
Tooth Width0.11"
TypePlain Bore
Width Across Tooth SetsNot Applicable
Bore Diameter3/8"
Bore TypePlain
For Chain Number25
For Number Of Strands1
Hub Diameter1 1/2"
Hub TypeOne Side
Length Through Bore5/8"
Maximum Bore Diameter1"
Outside Diameter2.529"
Pitch Diameter2.392"
StandardsANSI B29.1, BIS

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)1.6
Ship length (cm)6.42
Ship width (cm)6.42
Country of OriginCN

Product Variants

ProductModelNumber Of TeethPitch Dia.For Chain PitchBore Dia.TypeTeeth Heat TreatmentTooth WidthMaximum Bore Dia.Price
TRITAN 35BS10H X 5/8 Sprocket 1.378inOD 0.375inPD 5/8inBD #10 | AH6TYR 36GA17 35BS10H X 5/8103/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€13.09
TRITAN 35BS11H X 1/2 Sprocket 1.496 inch OD 0.375inPD 1/2 InchBD #11 | AH6TYT 36GA18 35BS11H X 1/2113/8"3/8"-Finished BoreHardened Teeth0.168"1/2"€13.39
TRITAN 35BS11H X 3/4 Sprocket 1.496 inch OD 0.375inPD 3/4 inchBD #11 | AH6TYU 36GA19 35BS11H X 3/4113/8"3/8"-Finished BoreHardened Teeth0.168"3/4"€13.55
TRITAN 35BS11H X 5/8 Sprocket 1.496 inch OD 0.375inPD 5/8inBD #11 | AH6TYV 36GA20 35BS11H X 5/8113/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€13.72
TRITAN 35BS12H X 5/8 Sprocket 1.614inOD 0.375inPD 5/8inBD #12 | AH6TYW 36GA21 35BS12H X 5/8123/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€14.64
TRITAN 35BS13H X 1/2 Sprocket 1.732inOD 0.375inPD 1/2 InchBD #35 | AH6TYX 36GA22 35BS13H X 1/2133/8"3/8"-Finished BoreHardened Teeth0.168"1/2"€14.40
TRITAN 35BS13H X 5/8 Sprocket 1.732inOD 0.375inPD 5/8inBD #13 | AH6TYY 36GA23 35BS13H X 5/8133/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€14.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 25B30H X 3/8 MPB Sprocket 2.520inOD 0.25in PD 3/8inBD #30
€24.75 /unit