TRITAN 20B-1 X 10FT Roller Chain, Steel, Single Strand, 20B, 1 1/4 Inch Pitch, 10 ft Length, Riveted Pin | CU6ZXY

TRITAN 20B-1 X 10FT Roller Chain, Steel, Single Strand, 20B, 1 1/4 Inch Pitch, 10 ft Length, Riveted Pin

Item: CU6ZXY Model: 20B-1 X 10FTCross Ref: 42MK64
In Stock

Get it by Tuesday, Jun 10

€443.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain
Chain Number20B
Chain Overall Width1.626"
FeaturesBritish Standard Chains Are Compatible With British Standard Bs 228 And German Standard Din 8187, Solid Bushings And Solid Rollers Dramatically Increase Chain Life, Tritan British Standard Chain Is Manufactured To The Same High Quality Specifications As Our Ansi Chain
Includes(1) Connecting Link
Inside Width0.77"
Length10 ft.
LubricationLight Oil Preservative
MaterialSteel
Max. Operating Temp.350°F
Mfr. SeriesStandard Riveted Series
Min. Operating Temp.0°F
Number Of Links96 Per 10 ft.
Number Of Strands1
Pin ConstructionRiveted Pin
Pin Outside Dia.0.401"
Pitch1 1/4"
Pitch TypeSingle Pitch
Plate Height1.039"
Plate Thickness0.18"
Resistance PropertiesWear Resistant
Roller Chain StandardBritish Standard
Roller Dia.19.047"
Tensile Strength24000 lbf.
Weight Per Length2.45 lbs.-ft.
Heavy SeriesNo
Overall Length10 ft.
Roller Diameter19 3/64"
StandardsISO R606

Shipping Info:

Ship weight (kg) 10.98
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelChain NumberChain Overall WidthInside WidthNumber Of StrandsPin Outside Dia.Plate HeightPlate ThicknessRoller Dia.Price
TRITAN 06B-2 X 10FT Roller Chain, Steel, Double Strand, 06B, 3/8 Inch Pitch, 10 ft Length, Riveted Pin | CU6ZXU 06B-2 X 10FT06B0.921"0.225"20.129"0.323"0.051"6.344"€161.96
TRITAN 10B-2 X 10FT Roller Chain, Steel, Double Strand, 10B, 5/8 Inch Pitch, 10 ft Length, Riveted Pin | CU6ZXV 10B-2 X 10FT10B1.421"0.38"21/5"0.579"0.067"0.406"€169.40
TRITAN 12B-2 X 10FT Roller Chain, Steel, Double Strand, 12B, 3/4 Inch Pitch, 10 ft Length, Riveted Pin | CU6ZXW 12B-2 X 10FT12B1.654"0.46"20.225"0.63"0.073"0.469"€231.11
TRITAN 20B-2 X 10FT Roller Chain, Steel, Double Strand, 20B, 1 1/4 Inch Pitch, 10 ft Length, Riveted Pin | CU6ZXX 20B-2 X 10FT20B3.063"0.77"20.401"1.039"0.18"19.047"€845.00
TRITAN 24B-1 X 10FT Roller Chain, Steel, Single Strand, 24B, 1 1/2 Inch Pitch, 10 ft Length, Riveted Pin | CU6ZXZ 24B-1 X 10FT24B2.102"1"10.576"1.307"6/25"1"€705.83
TRITAN 28B-1 X 10FT Roller Chain, Steel, Single Strand, 28B, 13/16 Inch Pitch, 10 ft Length, Riveted Pin | CU6ZYA 28B-1 X 10FT28B2.563"1.22"10.626"1.445"0.286"1.094"€837.67
TRITAN 32B-1 X 10FT Roller Chain, Steel, Single Strand, 32B, 2 Inch Pitch, 10 ft Length, Riveted Pin | CU6ZYB 32B-1 X 10FT32B2.598"1.22"10.701"1.654"7/25"1.156"€1,015.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 20B-1 X 10FT Roller Chain, Steel, Single Strand, 20B, 1 1/4 Inch Pitch, 10 ft Length, Riveted Pin
€443.38 /unit