Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN 1610 X 1-1/8 Taper-Lock Bushing, 1610, 1 1/8 Inch Bore Dia, 2.3 Inch Length | CU7ARQ

TRITAN 1610 X 1-1/8 Taper-Lock Bushing, 1610, 1 1/8 Inch Bore Dia, 2.3 Inch Length

Item: CU7ARQ Model: 1610 X 1-1/8Cross Ref: 45PX47
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper-Lock Bushing
Bore Dia.1 1/8"
Includes(2) Set Screw
Length2.3"
MaterialSteel
Bolt Circle Diameter2.13"
Bore Bushing Series1610
Bore Diameter1 1/8"
Bore System Of MeasurementInch
Bushing TypeTaper Lock
Flange TypeFlangeless
For Shaft TypeKeyed
Keyway Depth1/8"
Keyway Width1/4"
Maximum Torque4300 lbs.-in.
Overall Diameter2.25"
Overall Length1"
Taper

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)5.72
Ship length (cm)2.54
Ship width (cm)5.72
Country of OriginCN

Product Variants

ProductModelBore Dia.Price
TRITAN 1008 X 1/2 Taper-Lock Bushing, 1008, 1/2 Inch Bore Dia, 1.33 Inch Length | CU7APQ 1008 X 1/21/2"€26.51
TRITAN 1008 X 13/16 Taper-Lock Bushing, 1008, 13/16 Inch Bore Dia, 1.33 Inch Length | CU7APT 1008 X 13/16--
RFQ
TRITAN 1008 X 15/16 Taper-Lock Bushing, 1008, 15/16 Inch Bore Dia, 1.33 Inch Length | CU7APU 1008 X 15/16--
RFQ
TRITAN 1008 X 3/4 Taper-Lock Bushing, 1008, 3/4 Inch Bore Dia, 1.33 Inch Length | CU7APV 1008 X 3/43/4"€25.92
TRITAN 1108 X 1/2 Taper-Lock Bushing, 1108, 1/2 Inch Bore Dia, 1.5 Inch Length | CU7AQB 1108 X 1/2--
RFQ
TRITAN 1108 X 3/4 Taper-Lock Bushing, 1108, 3/4 Inch Bore Dia, 1.5 Inch Length | CU7AQE 1108 X 3/43/4"€27.28
TRITAN 1108 X 5/8 Taper-Lock Bushing, 1108, 5/8 Inch Bore Dia, 1.5 Inch Length | CU7AQF 1108 X 5/85/8"€27.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 1610 X 1-1/8 Taper-Lock Bushing, 1610, 1 1/8 Inch Bore Dia, 2.3 Inch Length