Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN 120BTL21H Bushed Roller Chain Sprocket | CU7ANB

TRITAN 120BTL21H Bushed Roller Chain Sprocket

Item: CU7ANB Model: 120BTL21HCross Ref: 55VX12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€605.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Bushing Code3020
Chain Number120
FinishBlack Oxide
For Bushing TypeSplit Taper
For Chain Number120.0
For Chain Pitch1 1/2"
For Number Of Strands1
Hub Dia.5 1/4"
Hub Projection1.076"
Hub TypeOne Side
Industry Chain Size120
Item - Roller Chain SprocketsRoller Chain Sprocket
Length Through Bore2"
MaterialSteel
Material - SprocketsSteel
Maximum Bore Dia.3"
Number Of Teeth21
Outside Dia.10.851"
Pitch Dia.10.064"
Teeth Heat TreatmentHardened Teeth
Tooth Width0.924"
Width Across Tooth SetsNot Applicable
Hub Diameter5 1/4"
Maximum Bore Diameter3"
Outside Diameter10.851"
Pitch Diameter10.064"
Required Bushing SeriesSeries 3020
StandardsANSI B29.1, BIS

Shipping Info:

Ship weight (kg) 7.875
Ship height (cm)2.54
Ship length (cm)27.56
Ship width (cm)27.56
Country of OriginCN

Product Variants

ProductModelFor Chain NumberFor Chain PitchNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Length Through BoreFor Number Of StrandsPrice
TRITAN 100BTL19H Bushed Roller Chain Sprocket | CU7ALX 100BTL19H100.01 1/4"197.594"8.241"4 1/2"1 3/4"1€281.26
TRITAN 100BTL15H Bushed Roller Chain Sprocket | CU7ALY 100BTL15H100.01 1/4"156.012"6.631"4 1/4"1 3/4"1€221.03
TRITAN 100BTL30H Bushed Roller Chain Sprocket | CU7ALZ 100BTL30H100.01 1/4"3011.958"12.643"5 1/4"2"1€576.68
TRITAN 120BTL14H Bushed Roller Chain Sprocket | CU7AMA 120BTL14H120.01 1/2"146.741"7.472"4 1/4"1 3/4"1€362.66
TRITAN 40BTL14H Bushed Roller Chain Sprocket | CU7AMB 40BTL14H40.01/2"142.247"2.49"1 13/16"7/8"1€39.58
TRITAN 80BTL11H Bushed Roller Chain Sprocket | CU7AMC 80BTL11H80.01"113.549"4.006"2.469"1 1/2"1€79.14
TRITAN 60BTL13H Bushed Roller Chain Sprocket | CU7AMD 60BTL13H60.03/4"133.134"3.493"2.469"1"1€53.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 120BTL21H Bushed Roller Chain Sprocket
€605.11 /unit