TRION AIR BEAR SUPREME 20x25 Media Air Cleaner | AE2LHY 4YA31

TRION AIR BEAR SUPREME 20x25 Media Air Cleaner

Item: AE2LHY Model: AIR BEAR SUPREME 20x25Cross Ref: 4YA31
In Stock

Get it by Tuesday, Jun 10

€118.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedia Air Cleaner
Air Cleaning MethodParticulate Filtration
Air Cleaning TechnologyParticulate Filtration
Air Flow Rate2000 CFM
ColorWhite
Depth7 1/8"
Duct Height17 7/8"
Duct Insertion Length7"
Duct Width22 1/2"
Filters Down To1 µm
FinishEpoxy Powder Coat
Height20 1/4"
Housing ColorWhite
Housing FinishEpoxy Powder
Install AngleStandard Angle
Manufacturer Warranty LengthLifetime Limited Warranty
Maximum Air Flow Capacity2000 CFM
Mounting TypeDuct , Duct Mount
Overall Depth7 1/8"
Overall Dimensions20 1/4" x 24 7/8" x 7 1/8"
Overall Height20 1/4"
Primary Filter TypePleated
TypeDuct Mounted
Width24 7/8"
Filter Performance RatingMERV 8
Overall Width24 7/8"
StandardsUL

Shipping Info:

Ship weight (kg) 7.326
Ship height (cm)56.39
Ship length (cm)69.85
Ship width (cm)24.13
HS code8421398090
Country of OriginUS

Product Variants

ProductModelDepthOverall HeightAir Flow RateDuct WidthDuct HeightInstall AngleMounting TypeFilters Down ToPrice
TRION AIR BEAR SUPREME 16x25 Media Air Cleaner | AE2LHW 4YA29 AIR BEAR SUPREME 16x257 1/8"16 1/4"1400 CFM22 1/2"13 7/8"Standard AngleDuct1 µm€112.49
TRION AIR BEAR SUPREME 20X20 Media Air Cleaner | AE2LHX 4YA30 AIR BEAR SUPREME 20X207 1/8"20 1/4"1400 CFM19"17 7/8"Standard AngleDuct1 µm€121.24
TRION AIR BEAR RIGHT ANGLE Media Air Cleaner | AE2LHZ 4YA32 AIR BEAR RIGHT ANGLE15 1/2"24 3/8"2000 CFM8, 10"24"Right AngleDuct1 µm€233.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRION AIR BEAR SUPREME 20x25 Media Air Cleaner
€118.47 /unit