Flat Shipping

Flat Shipping at €24.99 + VAT

TRIMCO 1894-4B.710CU Door Pull Plate, 16 Inch Lg, 2.875 Inch Projection, Satin, Bactericidal Copper Alloy | CU6XKA

TRIMCO GROUP 1894-4B.710CU Door Pull Plate, 16 Inch Length, 2.875 Inch Projection, Satin, Bactericidal Copper Alloy

Item: CU6XKA Model: 1894-4B.710CUCross Ref: 400D33
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,257.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Pull Plate
FinishSatin
Grip StyleBarrier Free Round Grip
Grip Thickness3/4"
IncludesMounting Hardware
Length16"
MaterialBactericidal Copper Alloy
MountingThru Bolt
OperationHand Pull
Projection2 7/8"
FeaturesPulls Diameters are Either 3/4 or 1" dia
Includes CoreCore Not Included
Mounting StyleThru Bolt
Operation TypeHand Pull
Overall Height16"
Overall Width4"

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelProjectionMaterialMountingOperationGrip StyleGrip ThicknessFinishColorPrice
TRIMCO 1035-2.710CU Hands Free Arm Pull, 15 Inch Length, 2.875 Inch Projection, Satin | CU6XHK 1035-2.710CU2 7/8"Bactericidal Copper AlloySurfaceHand PullRectangular3/4"SatinSilver€303.57
TRIMCO 1017-2B.710CU Door Pull Plate, 15 Inch Lg, 2.75 Inch Projection, Satin, Bactericidal Copper Alloy | CU6XJH 1017-2B.710CU2 3/4"Bactericidal Copper AlloyThru BoltHand PullBarrier Free Round Grip3/4"Satin-€263.27
TRIMCO 1017-2.710CU Door Pull Plate, 15 Inch Lg, 2.75 Inch Projection, Satin, Bactericidal Copper Alloy | CU6XJJ 1017-2.710CU2 3/4"Bactericidal Copper AlloyThru BoltHand PullBarrier Free Round Grip3/4"Satin-€260.68
TRIMCO 1894-3B.710CU Door Pull Plate, 15 Inch Lg, 2.875 Inch Projection, Satin, Bactericidal Copper Alloy | CU6XJK 1894-3B.710CU2 7/8"Bactericidal Copper AlloyThru BoltHand PullBarrier Free Round Grip3/4"Satin-€1,089.21
TRIMCO 1894-3.710CU Door Pull Plate, 15 Inch Lg, 2.875 Inch Projection, Satin, Bactericidal Copper Alloy | CU6XJL 1894-3.710CU2 7/8"Bactericidal Copper AlloyThru BoltHand PullBarrier Free Round Grip3/4"Satin-€1,066.98
TRIMCO 1018-2B.710CU Door Pull Plate, 15 Inch Lg, 3 Inch Projection, Satin, Bactericidal Copper Alloy | CU6XJM 1018-2B.710CU3"Bactericidal Copper AlloyThru BoltHand PullBarrier Free Round Grip-Satin-€482.67
TRIMCO 1895-3.710CU Door Pull Plate, 15 Inch Lg, 3.125 Inch Projection, Satin, Bactericidal Copper Alloy | CU6XJN 1895-3.710CU3 1/8"Bactericidal Copper AlloyThru BoltHand PullBarrier Free Round Grip-Satin-€1,137.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIMCO GROUP 1894-4B.710CU Door Pull Plate, 16 Inch Length, 2.875 Inch Projection, Satin, Bactericidal Copper Alloy
€1,257.81 /unit