Flat Shipping

Flat Shipping at €24.99 + VAT

TRIMCO 1111C.710CU Pull Handle, Screw, Copper Alloy, Satin, 3 5/8 Inch Mounting Hole Center To Center | CU6XMD

TRIMCO GROUP 1111C.710CU Pull Handle, Screw, Copper Alloy, Satin, 3 5/8 Inch Mounting Hole Center To Center

Item: CU6XMD Model: 1111C.710CUCross Ref: 400C81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€964.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Handle
ColorSilver
Degree Offset
FinishSatin
Grip Height4 19/32" , 4.594"
Grip Thickness1/8"
HardwareIncluded
Load RatedN
Load RatingNot Rated
MaterialCopper Alloy
Mounting Hole Center To Center3 5/8"
Mounting TypeMortise
Overall Length6"
Overall Width6"
Projection3/8"
Vert. Mounting Hole Ctr. To Ctr.3 5/8"
Ada ComplianceADA Compliant
Cutout Depth1 3/16"
Cutout Length5"
Cutout Width5"
Folding TypeFixed
For IndustryCommercial, Education, Hospitality, Retail, Sports and Entertainment
Grip Length4 19/32"
Grip ShapeRectangular
Grip Width4 19/32"
Handle ShapeTray
Includes HardwareHardware Included
Load Rated (y/n)Load Rated
Material FamilyCopper
Number Of Mounting Holes2
Projection TypeRecessed
Screw Size#8
StandardsBHMA CERTIFIED, LEED

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialProjectionGrip ThicknessOverall LengthGrip LengthMounting Hole Center To CenterOverall WidthVert. Mounting Hole Ctr. To Ctr.Price
TRIMCO 571-8.710CU Cabinet Pull, Thru-Bolt, Bactericidal Copper Alloy, Satin, 1 1/2 Inch Projection | CU6XHL 571-8.710CUBactericidal Copper Alloy1 1/2"1/2"10"--1/2"--
RFQ
TRIMCO 571-6.710CU Cabinet Pull, Thru-Bolt, Bactericidal Copper Alloy, Satin, 1 1/2 Inch Projection | CU6XHM 571-6.710CUBactericidal Copper Alloy1 1/2"1/2"8"--1/2"--
RFQ
TRIMCO 562-4.710CU Cabinet Pull, Thru-Bolt, Bactericidal Copper Alloy, Satin, 1 3/16 Inch Projection | CU6XHN 562-4.710CUBactericidal Copper Alloy1.188"0.312"4.31"--0.31"-€67.36
TRIMCO 562-3.710CU Cabinet Pull, Thru-Bolt, Bactericidal Copper Alloy, Satin, 1 3/16 Inch Projection | CU6XHP 562-3.710CUBactericidal Copper Alloy1.188"0.312"3.81"--0.31"-€63.14
TRIMCO 1198-1-12.710CU Grab Bar, Screw, Copper Alloy, Satin, 12 Inch Inner Mounting Hole Ctr. to Ctr | CU6XKX 1198-1-12.710CUCopper Alloy2 3/4"1 1/4"15"12"-3"12"€321.02
TRIMCO 1198-1-18.710CU Grab Bar, Screw, Copper Alloy, Satin, 18 Inch Inner Mounting Hole Ctr. to Ctr | CU6XKY 1198-1-18.710CUCopper Alloy2 3/4"1 1/4"21"18"-3"18"€390.06
TRIMCO 1198-1-24.710CU Grab Bar, Screw, Copper Alloy, Satin, 24 Inch Inner Mounting Hole Ctr. to Ctr | CU6XKZ 1198-1-24.710CUCopper Alloy2 3/4"1 1/4"27"24"-3"24"€424.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIMCO GROUP 1111C.710CU Pull Handle, Screw, Copper Alloy, Satin, 3 5/8 Inch Mounting Hole Center To Center
€964.12 /unit