TRIM LOK INC X119HT-500 Rubber Seal D-section 0.75 Inch Width 500 Feet | AA2FUP 10G470

TRIM LOK INC X119HT-500 Rubber Seal D-section 0.75 Inch Width 500 Feet

Item: AA2FUP Model: X119HT-500Cross Ref: 10G470
In Stock

Get it by Tuesday, Jun 17

€515.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Rubber Seal Adhesive
Backing TypePressure Sensitive Adhesive
Length500 ft.
MaterialEPDM Closed Cell Sponge
Overall Height3/8"
Overall Width3/4"
StyleD Shaped
Adhesive BondStandard
ColorBlack
Maximum Operating Temperature150°F
Minimum Operating Temperature-20°F
Mounting LocationDoor, Hatch
Mounting StyleSelf Adhesive
Overall Length500 ft.
Product TypeSeal
Resistance PropertiesOzone Resistant, Temperature Resistant, UV Resistant, Water Resistant
RibbingNon-Ribbed
Seal ShapeD Shaped
Seal TypeTape
StandardsFILE # MH49032 - UL50, FMVSS 302
Ul Fire RatingUL94HB

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)27.94
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Variants

ProductModelBacking TypeOverall WidthOverall HeightMaterialStylePrice
TRIM LOK INC X119HT-25 Rubber Seal D-section 0.75 Inch Width 25 Feet | AA2FUM 10G468 X119HT-25Pressure Sensitive Adhesive3/4"3/8"EPDM Closed Cell SpongeD Shaped€29.61
TRIM LOK INC X119HT-100 Rubber Seal D-section 0.75 Inch Width 100 Feet | AA2FUN 10G469 X119HT-100Pressure Sensitive Adhesive3/4"3/8"EPDM Closed Cell SpongeD Shaped€92.82
TRIM LOK INC X119BT-25 Rubber Seal D-section 0.75 Inch Width 25 Feet | AA2FUQ 10G471 X119BT-25Acrylic Foam3/4"3/8"EPDM Closed Cell SpongeD Shaped€55.25
TRIM LOK INC X119BT-100 Rubber Seal D-section 0.75 Inch Width 100 Feet | AA2FUR 10G472 X119BT-100Acrylic Foam3/4"3/8"EPDM Closed Cell SpongeD Shaped€191.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X119HT-500 Rubber Seal D-section 0.75 Inch Width 500 Feet
€515.20 /unit