TRIM LOK INC LK1615-100 Locking Gasket .906 Inch Width 100 Feet | AA2FXX 10G554

TRIM LOK INC LK1615-100 Locking Gasket .906 Inch Width 100 Feet

Item: AA2FXX Model: LK1615-100Cross Ref: 10G554
In Stock

Get it by Tuesday, Jun 10

€290.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWindow Locking Gasket
Length100 ft.
MaterialEPDM
StyleSingle Piece
Clearance Between Glass And Edge - Minimum0.31"
ColorBlack
For Edge Thickness - Maximum3/32"
Overall Height0.94"
Overall Length100 ft.
StandardsASTM D2000 M2BA710 C12, EA14, F17, Z1, Z2, Z3
Weight Per Foot0.275 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)33.02
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016935050
Country of OriginUS

Product Details:

Trim Lok LK1615-100 locking gasket is a rubber extrusion used to secure the installation of fixed windows or windshields. A glass or plexiglass window and a metal or fibreglass body panel are securely sealed by this Trim Lok window gasket.

Features:

  • Trim Lok LK1615-100 locking gasket is supplied in a single piece profile with a lock strip which is highly resistant to undesirable environmental conditions.
  • It resists ozone & sunlight ageing and provides excellent water absorption and compression.
  • This unit features dense EPDM rubber construction for exceptional weathering properties at a maximum temperature of 212 degrees Fahrenheit.

Standards and Approvals:

  • FMVSS 302
  • ASTM

Frequently Asked Questions:

Q. Can window gaskets be replaced?

A. The windows and doors' window seals can be changed without using any tool. It can be installed and removed with fingertips.

Q. How long do window gaskets last?

A. 20 - 25 years.

Q. What is the difference between a door gasket and a door seal?

A. While seals are utilised in more dynamic situations between active components, such as rotating shafts, pumps and engines. Gaskets work as a static seal between flat surfaces, such as joints.

Product Variants

ProductModelStyleMaterialPrice
TRIM LOK INC LK1179-25 Locking Gasket 1.1 Inch Width 25 Feet | AA2FXP 10G547 LK1179-25Double PieceEPDM€64.41
TRIM LOK INC LK1179-100 Locking Gasket 1.1 Inch Width 100 Feet | AA2FXQ 10G548 LK1179-100Double PieceEPDM€220.04
TRIM LOK INC LK1522-25 Locking Gasket 1.07 Inch Width 25 Feet | AA2FXR 10G549 LK1522-25Single PieceEPDM€85.43
TRIM LOK INC LK1522-100 Locking Gasket 1.07 Inch Width 100 Feet | AA2FXT 10G550 LK1522-100Single PieceEPDM€305.46
TRIM LOK INC LK1536-25 Locking Gasket 1.09 Inch Width 25 Feet | AA2FXU 10G551 LK1536-25Single PieceEPDM€90.59
TRIM LOK INC LK1536-100 Locking Gasket 1.09 Inch Width 100 Feet | AA2FXV 10G552 LK1536-100Single PieceEPDM€326.16
TRIM LOK INC LK1615-25 Locking Gasket .906 Inch Width 25 Feet | AA2FXW 10G553 LK1615-25Single PieceEPDM€76.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC LK1615-100 Locking Gasket .906 Inch Width 100 Feet
€290.57 /unit