TRIM LOK INC DDA1549-328 Trim Seal Coex 328 Feet | AD4VJD 44M856

TRIM LOK INC DDA1549-328 Trim Seal Coex 328 Feet

Item: AD4VJD Model: DDA1549-328Cross Ref: 44M856
In Stock

Get it by Tuesday, Jun 17

€1,268.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
ColorBlack
Fits Edge0.158"
Leg Length0.433"
Length328 ft.
MaterialVinyl
Max. Temp.150°F
Min. Temp.-20°F
Overall Height0.433"
Overall Width0.641"
StyleTrim
Bulb Diameter7/16"
Bulb LocationTongue Side
Core MaterialAluminum
For Material Thickness - Maximum1/8"
For Material Thickness - Minimum1/25"
Includes BulbBulb Not Included
Includes CoreCore Included
Includes FlapFlap Not Included
Inside Length7/16"
Operating Temperature - Maximum212°F
Operating Temperature - Minimum-20°F
Outer MaterialEPDM
Overall Length328 ft.
Product TypeTrim Seal
Profile ShapeSpecialty Bulb
StandardsIATF 16949, ISO 9001, ROHS COMPLIANT, UL LISTED
Trim Width5/8"

Shipping Info:

Ship weight (kg) 12.4425
Ship height (cm)18.8
Ship length (cm)56.39
Ship width (cm)57.15
HS code3916200000
Country of OriginUS

Product Details:

Trim Lok DDA 1549-328 co-extruded (coex) trim seal is ideal for watertight sealing in boat hatches, RV compartment doors, toolboxes and tonneau covers. It eliminates sound or vibration in sound enclosures & heavy machinery and protects them from contaminants or extreme weather.

Features:

  • Trim Lok DDA 1549-328 co-extruded (coex) trim seal features water-resistant PVC trim and EPDM rubber bulb construction to withstand temperatures ranging from -20 to 150 degrees Fahrenheit as well as weather damage.
  • It comes with a strong gripping tongue and an internal, aluminium metal clip for permanent grip.
  • This unit resists ozone & sunlight ageing and provides excellent water absorption and compression.

Standards and Approvals:

  • FMVSS 302
  • UL94HB
  • FAA / FAR

Frequently Asked Questions:

Q. How to use a rubber seal?

A.

  • Clean the work surface thoroughly with disposable wipes or lint-free wiping clothes.
  • Do not stretch the rubber seal from the reel.
  • Avoid getting adhesive dirty.
  • Install the rubber seal around the radius by stuffing and not stretching.
  • Use a hand / automatic roller and apply the pressure against the seal for good wet out of the adhesive to the surface and long-term durability.
  • Always store on original reels and store in a cool, dry & dust-free location.

Q. How to prevent these trims from wearing off the workpiece?

A. Trims like rubber edge trim seals have pre-applied hot melt adhesive that sticks to the workpiece once heated. These trims should be properly heated during the installation to prevent trim loosening over time.

Q. What is the length of this trim seal?

A. 328 feet.

Product Variants

ProductModelLeg LengthFits EdgeOverall HeightOverall WidthStyleMaterialColorMax. Temp.Price
TRIM LOK INC DDA2513-328 Trim Seal Coex 328 Feet | AD4VHX 44M850 DDA2513-3280.426"1/8"0.847"0.433"TrimVinylBlack150°F€1,041.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC DDA1549-328 Trim Seal Coex 328 Feet
€1,268.40 /unit