TRIM LOK INC DD1201-164 Flap Seal Coex 164 Feet | AD4VJA 44M853

TRIM LOK INC DD1201-164 Flap Seal Coex 164 Feet

Item: AD4VJA Model: DD1201-164Cross Ref: 44M853
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
ColorBlack
Fits Edge0.19"
Leg Length0.444"
Length164 ft.
MaterialVinyl
Min. Temp.-40°
Overall Height1.369"
StyleFlap

Shipping Info:

Ship weight (kg) 10.64
Ship height (cm)15.24
Ship length (cm)56.13
Ship width (cm)54.61
HS code3916200000
Country of OriginUS

Product Variants

ProductModelLeg LengthFits EdgeOverall HeightStyleMaterialColorOverall WidthMin. Temp.Price
TRIM LOK INC DD1201-100 Flap Seal Coex 100 Feet | AD4VHZ 44M852 DD1201-1000.444"0.19"1.369"FlapVinylBlack--40°€515.49
TRIM LOK INC DDA1501-25 Flap Seal Coe x 25 Feet | AD4VJE 44M857 DDA1501-250.422"0.98"0.945"FlapVinylBlack0.445"-40°€150.61
TRIM LOK INC DDA1501-100 Flap Seal Coe x 100 Feet | AD4VJF 44M858 DDA1501-1000.422"0.98"0.945"FlapVinylBlack0.445"-40°€399.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC DD1201-164 Flap Seal Coex 164 Feet