Flat Shipping

Flat Shipping at €24.99 + VAT

TRILOGY DL5200/26DGR Battery Operated Double Sided Lock | AC8LRA 3CCK7

TRILOGY DL5200/26DGR Battery Operated Double Sided Lock

Item: AC8LRA Model: DL5200/26DGRCross Ref: 3CCK7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,567.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Keyless Lock
Backset Size (in.)1 11/16"
Battery Life100000 Cycles
Depth3 1/2"
Door Thickness1 3/4"
FinishSatin Chrome
FunctionEntry And Egress With Key Override
Handle TypeLever , Non Handed
Height8"
Inside Height8"
KeyingStandard
Latch Length1"
Mounting StyleCylindrical
Number Of Keys12
Operating Temp. Range-31°F to 150°F
Outside Depth3 1/2"
Outside Height8"
Outside Width3 1/4"
Timed Entry Allowance5 sec. to 20 sec.
TypeElectronic, Keyless
Weather ResistantYes
Width3 1/2"

Shipping Info:

Ship weight (kg) 3.8925
Ship height (cm)17.78
Ship length (cm)21.84
Ship width (cm)23.11
HS code8301406030
Country of OriginDO

Product Variants

ProductModelDepthHeightBattery LifeMounting StyleWeather ResistantOutside WidthOutside HeightKeyingPrice
TRILOGY ETDLS1G26DY71GR Battery Operated Exit Trim Lock | AC8LQU 3CCK1 ETDLS1G26DY71GR3"11"60000 CyclesYale Exit DevicesNo3"11"Standard€1,369.58
TRILOGY ETPDLS1G26DY7GR Battery Operated Exit Trim Lock | AC8LQV 3CCK2 ETPDLS1G26DY7GR3"11"60000 CyclesYale Exit DevicesNo3"11"Standard€1,704.14
TRILOGY ETPDLS1G26DS8GR Battery Operated Exit Trim Lock | AC8LQX 3CCK4 ETPDLS1G26DS8GR3"11"60000 CyclesSargent Exit DeviceNo3"11"Standard-
RFQ
TRILOGY DL1200ET26DTPGR Battery Operated Stile Lock | AC8LQZ 3CCK6 DL1200ET26DTPGR2"14 1/2"80000 CyclesNarrow StileYes1 3/4"14 1/2"Standard€750.10
TRILOGY DL5200IC/26DGR Battery Operated Double Sided Lock | AC8LRB 3CCK8 DL5200IC/26DGR3 1/2"8"100000 CyclesCylindricalYes3 1/4"8"SFIC€1,651.44
TRILOGY DL2700/26DGR Lock Access Control | AD3JHN 3ZM80 DL2700/26DGR--120000 CyclesCylindricalNo3 1/4"8"Standard€891.11
TRILOGY DL2700IC/26DGR Lock Access Control | AD3JHQ 3ZM83 DL2700IC/26DGR--120000 CyclesCylindricalNo3 1/4"8"SFIC€958.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRILOGY DL5200/26DGR Battery Operated Double Sided Lock
€1,567.57 /unit