Flat Shipping

Flat Shipping at €24.99 + VAT

TRI STAR TSG-514-R-XL Cut-Resistant Gloves, Xl, Ansi Cut Level A6, Twaron, Green, Xl Glove Size, 12 PK | CU6YCP

TRI STAR TSG-514-R-XL Cut-Resistant Gloves, Xl, Ansi Cut Level A6, Twaron, Green, Xl Glove Size, 12 PK

Item: CU6YCP Model: TSG-514-R-XLCross Ref: 349CR1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€232.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA6
FeaturesReinforced Thumb Crotch
Knit MaterialTwaron
Knit Material ColorGreen
Silicone-freeNo
SizeXL
Touchscreen CompatibleNo
Glove FeaturesReinforced Thumb Crotch
Size- AlphaXL

Shipping Info:

Ship weight (kg) 1.3072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeKnit MaterialFeaturesTouchscreen CompatibleSilicone-freeKnit Material ColorPkg. Qty.Price
TRI STAR TSG-420-R-2XL Cut-Resistant Gloves, 2Xl, Ansi Cut Level A5, Twaron, Green, 2Xl Glove Size, 12 PK | CU6YCD TSG-420-R-2XLA52XLTwaronReinforced Thumb CrotchNoNoGreen12€224.26
TRI STAR TSG-420-R-L Cut-Resistant Gloves, L, Ansi Cut Level A5, Twaron, Green, L Glove Size, 12 PK | CU6YCE TSG-420-R-LA5LTwaronReinforced Thumb CrotchNoNoGreen12€186.99
TRI STAR TSG-349-L Cut-Resistant Gloves, L, Ansi Cut Level A8, Twaron, Green, L Glove Size, 12 PK | CU6YCF TSG-349-LA8LTwaronReinforced Thumb CrotchNoNoGreen12€220.58
TRI STAR TSG-514-R-M Cut-Resistant Gloves, M, Ansi Cut Level A6, Twaron, Green, M Glove Size, 12 PK | CU6YCG TSG-514-R-MA6MTwaronReinforced Thumb CrotchNoNoGreen12€199.73
TRI STAR TSG-349-M Cut-Resistant Gloves, M, Ansi Cut Level A8, Twaron, Green, M Glove Size, 12 PK | CU6YCH TSG-349-MA8MTwaronReinforced Thumb CrotchNoNoGreen12€193.18
TRI STAR TSG-420-R-S Cut-Resistant Gloves, S, Ansi Cut Level A5, Twaron, Green, S Glove Size, 12 PK | CU6YCJ TSG-420-R-SA5STwaronReinforced Thumb CrotchNoNoGreen12€149.23
TRI STAR TSG-514-R-S Cut-Resistant Gloves, S, Ansi Cut Level A6, Twaron, Green, S Glove Size, 12 PK | CU6YCK TSG-514-R-SA6STwaronReinforced Thumb CrotchNoNoGreen12€173.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI STAR TSG-514-R-XL Cut-Resistant Gloves, Xl, Ansi Cut Level A6, Twaron, Green, Xl Glove Size, 12 PK
€232.42 /unit