TRI-ARC WLOS924242 Adjustable Height Work Platform, 1 Steps, 9-14 Inch, 24 Inch Platform Width, Gray, Steel | CU6XDF

TRI-ARC WLOS924242 Adjustable Height Work Platform, 1 Steps, 9-14 Inch, 24 Inch Platform Width, Gray, Steel

Item: CU6XDF Model: WLOS924242Cross Ref: 25NZ59
In Stock

Get it by Tuesday, Jun 17

€496.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Platform
Base Depth24"
Bottom Width24"
ColorGray
FinishPowder Coat
Handrails IncludedNo
Load Capacity800 lbs.
MaterialSteel
Number Of Guard Rails0
Number Of Legs4
Number Of Steps1
Overall Height14"
Platform Depth24"
Platform StyleQuad Access
Platform Width24"
Step Depth24"
Step TreadSerrated
Step Width24"
AssemblyAssembled
Base Length24"
Base Width24"
Height AdjustabilityAdjustable Height
Includes HandrailsHandrails Not Included
Locking MechanismNo Locking Mechanism
MobilityStationary
Number Of Access Sides4
Overall Height - Maximum14"
Platform Height - Maximum14"
Platform Height - Minimum9"
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight70 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of StepsPlatform WidthPlatform DepthPlatform HeightColorNumber Of LegsBase DepthBottom WidthPrice
TRI-ARC MCOS36195 Adjustable Height Work Platform, 1 Steps, 5-8 Inch, 19 Inch Platform Width | CU6XCP MCOS36195119"36"-Blue, Yellow436"19"€473.69
TRI-ARC MCOS24195 Adjustable Height Work Platform, 1 Steps, 5-8 Inch, 19 Inch Platform Width | CU6XCQ MCOS24195119"24"-Blue, Yellow424"19"€351.80
TRI-ARC MCOS48195 Adjustable Height Work Platform, 1 Steps, 5-8 Inch, 19 Inch Platform Width | CU6XCR MCOS48195119"48"-Blue, Yellow448"19"€607.64
TRI-ARC WLOS559242 Adjustable Height Work Platform, 1 Steps, 5-8 Inch, 24 Inch Platform Width | CU6XCT WLOS559242124"59"-Gray459"24"€609.04
TRI-ARC WLOS597242 Adjustable Height Work Platform, 1 Steps, 5-8 Inch, 24 Inch Platform Width | CU6XCU WLOS597242124"97"-Gray697"24"€817.84
TRI-ARC MCOS36245 Adjustable Height Work Platform, 1 Steps, 5-8 Inch, 24 Inch Platform Width | CU6XCV MCOS36245124"36"-Blue, Yellow436"24"€441.89
TRI-ARC WLOS571242 Adjustable Height Work Platform, 1 Steps, 5-8 Inch, 24 Inch Platform Width | CU6XCW WLOS571242124"71"-Gray671"24"€648.27

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC WLOS924242 Adjustable Height Work Platform, 1 Steps, 9-14 Inch, 24 Inch Platform Width, Gray, Steel
€496.42 /unit