TRI-ARC WLFC1113 Fixed Ladder with Safety Cage, 12 ft, 12 ft Top Step Height, 13 Steps | CU6WGR

TRI-ARC WLFC1113 Fixed Ladder with Safety Cage, 12 ft, 12 ft Top Step Height, 13 Steps

Item: CU6WGR Model: WLFC1113Cross Ref: 25NY80
In Stock

Get it by Tuesday, Jun 17

€1,713.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCage
Capacity500 lbs.
ColorGray
ExitTop
FinishGray Powder Coated , Powder Coat
MaterialSteel
Number Of Steps13
Overall Height12 ft.
Overall Width36"
Rung Dia.3/4"
Rung/step Spacing12"
Step Width18"
Top Step Height12 ft.
Walk-thru IncludedNo
AssemblyAssembled
Bracket AdjustabilityFixed
Cage Bottom Depth33.9"
Cage Bottom Width34 1/2"
Exit DirectionRear
Ladder TypeSafety Cage Fixed Ladder
Load Capacity500 lbs.
Number Of Mounting Brackets6
Number Of Rungs13
Number Of Sections1
Overall Depth42.3"
Rung Diameter4/5"
Rung Spacing12"
Rung TypeRound
StandardsANSI, OSHA COMPLIANT
Standing Height - Maximum12 ft.
Top-to-bottom Rung Height12 ft.
Weight289 lbs.

Shipping Info:

Ship weight (kg) 80.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightOverall WidthCapacityColorWalk-thru IncludedMaterialRung/step SpacingHandrail HeightPrice
TRI-ARC WLFC1112 Fixed Ladder with Safety Cage, 11 ft, 11 ft Top Step Height, 12 Steps | CU6WGQ WLFC111211 ft.36"500 lbs.GrayNoSteel12"-€1,326.99
TRI-ARC WLFC1114 Fixed Ladder with Safety Cage, 13 ft, 13 ft Top Step Height, 14 Steps | CU6WGT WLFC111413 ft.36"500 lbs.GrayNoSteel12"-€1,638.85
TRI-ARC WLFC1211 Fixed Ladder with Safety Cage, 14 ft, 10 ft Top Step Height, 11 Steps | CU6WGU WLFC121114 ft.36"500 lbs.GrayYesSteel12"-€1,541.45
TRI-ARC WLFC1115 Fixed Ladder with Safety Cage, 14 ft, 14 ft Top Step Height, 15 Steps | CU6WGV WLFC111514 ft.36"500 lbs.GrayNoSteel12"-€1,684.46
TRI-ARC WLFC1212 Fixed Ladder with Safety Cage, 15 ft, 11 ft Top Step Height, 12 Steps | CU6WGW WLFC121215 ft.36"500 lbs.GrayYesSteel12"42"€1,634.25
TRI-ARC WLFC1116 Fixed Ladder with Safety Cage, 15 ft, 15 ft Top Step Height, 16 Steps | CU6WGX WLFC111615 ft.36"500 lbs.GrayNoSteel12"-€1,819.17
TRI-ARC WLFC1213 Fixed Ladder with Safety Cage, 16 ft, 12 ft Top Step Height, 13 Steps | CU6WGY WLFC121316 ft.36"500 lbs.GrayYesSteel12"42"€1,906.71

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC WLFC1113 Fixed Ladder with Safety Cage, 12 ft, 12 ft Top Step Height, 13 Steps
€1,713.14 /unit