TRI-ARC WLAR002165-D5 Rolling Step, 2 Steps, 20 Inch Top Step Height, 20 Inch Bottom Width, 350 Lb Load Capacity | CU6WZU

TRI-ARC WLAR002165-D5 Rolling Step, 2 Steps, 20 Inch Top Step Height, 20 Inch Bottom Width, 350 Lb Load Capacity

Item: CU6WZU Model: WLAR002165-D5Cross Ref: 25NX44
In Stock

Get it by Tuesday, Jun 17

€621.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep
Ansi TypeA14.11 , Type A14.11
Base Depth37"
Bottom Width20"
ColorAluminum
FinishAluminum Mill
Handrails IncludedNo
IncludesCrutch Tips
Ladder ActuationSpring Loaded Casters
Ladder TreadSerrated
Load Capacity350 lbs.
MaterialAluminum
Net Weight23 lbs.
Number Of Steps2
Overall Height20"
Platform Depth19"
Step Stool Product GroupRolling Step
Step TreadSerrated
Step Width16"
Top Step Depth28"
Top Step Height20"
AssemblyUnassembled
Base Spread37"
Base Width20"
Caster Diameter2"
Casters Included(4) Swivel
Includes HandrailsHandrails Not Included
Locking MechanismWeight-Actuated
Max Reach Height8.3 ft.
Max Standing Height1.7 ft.
Overall Depth28"
Product TypeRolling Step Stool
ShapeRectangle
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight23 lbs.

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of StepsOverall HeightLoad CapacityNet WeightBottom WidthBase DepthStep WidthAnsi TypePrice
TRI-ARC WLAR001164 Rolling Platform, 1 Steps, 12 Inch Top Step Height, 16 Inch Bottom Width | CU6WZL WLAR001164112"350 lbs.14 lbs.16"14"16"Type A14.11€325.70
TRI-ARC WLSR001162 Rolling Platform, 1 Steps, 12 Inch Top Step Height, 16 Inch Bottom Width | CU6WZM WLSR001162112"450 lbs.20 lbs.16"10"16"Type A14.11€183.34
TRI-ARC WLAR001165 Rolling Platform, 1 Steps, 12 Inch Top Step Height, 16 Inch Bottom Width | CU6WZN WLAR001165112"350 lbs.12 lbs.16"14"16"Type A14.11€375.15
TRI-ARC WLSR001166 Rolling Platform, 1 Steps, 12 Inch Top Step Height, 16 Inch Bottom Width | CU6WZP WLSR001166112"450 lbs.15.9 lbs.16"10"16"Type A14.11€162.84
TRI-ARC WLSR001246 Rolling Platform, 1 Steps, 12 Inch Top Step Height, 24 Inch Bottom Width | CU6WZQ WLSR001246112"450 lbs.17.5 lbs.24"10"24"Type A14.11€215.63
TRI-ARC WLSR001242 Rolling Platform, 1 Steps, 12 Inch Top Step Height, 24 Inch Bottom Width | CU6WZR WLSR001242112"450 lbs.24 lbs.24"10"24"Type A14.11€258.21
TRI-ARC WLAR001245 Rolling Platform, 1 Steps, 12 Inch Top Step Height, 24 Inch Bottom Width | CU6WZT WLAR001245112"350 lbs.15 lbs.24"14"24"Type A14.11€391.28

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC WLAR002165-D5 Rolling Step, 2 Steps, 20 Inch Top Step Height, 20 Inch Bottom Width, 350 Lb Load Capacity
€621.73 /unit