TRI-ARC URTL902 2 Step 90 Degree Incline Ladder 20 Inch Height | AF9ACA 29RJ22

TRI-ARC URTL902 2 Step 90 Degree Incline Ladder 20 Inch Height

Item: AF9ACA Model: URTL902Cross Ref: 29RJ22
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,078.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfigurable Crossover Ladder
Base Width35"
Bottom Width35"
Capacity500 lbs.
Climbing Angle90°
ColorAluminum
FinishAluminum Mill
Handrail Height42"
Handrails IncludedYes
Ladder TreadSerrated
MaterialAluminum
Number Of Steps2
Overall Height62"
Overall Width35"
Platform Depth10"
Platform Height20"
Platform Length10"
Step Depth1 5/8" , 2 1/2"
Step TreadSerrated
Step Width24" , 36"
Top Step Height20"
TreadGrip Strut
Vertical Clearance17 1/2"
Compatible Platform TypeRooftop Platform
Includes HandrailsHandrails Included
Load Capacity500 lbs.
Max Standing Height1.7 ft.
Overall Depth35"
Product TypeLadder
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Vertical Clearance Height17.5"

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)38.1
Ship length (cm)243.84
Ship width (cm)101.6
HS code7326908560

Product Variants

ProductModelNumber Of StepsPlatform HeightOverall HeightTop Step HeightMaterialHandrail HeightPlatform DepthTreadPrice
TRI-ARC URTL903 3 Step 90 Degree Incline Ladder 30 Inch Height | AF9ACB 29RJ23 URTL903330"72"30"Aluminum42"10"Grip Strut€1,185.50
RFQ
TRI-ARC URTL904 4 Step 90 Degree Incline Ladder 40 Inch Height | AF9ACC 29RJ24 URTL904440"82"40"Aluminum42"10"Grip Strut€1,281.20
RFQ
TRI-ARC URTL905 5 Step 90 Degree Incline Ladder 50 Inch Height | AF9ACD 29RJ25 URTL905550"92"50"Aluminum42"10"Grip Strut€1,233.98
TRI-ARC URTL906 6 Step 90 Degree Incline Ladder 60 Inch Height | AF9ACE 29RJ26 URTL906660"102"60"Aluminum42"10"Grip Strut€1,318.91

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC URTL902 2 Step 90 Degree Incline Ladder 20 Inch Height
€1,078.06 /unit