TRI-ARC URTL502 2 Step 50 Degree Incline Ladder 20 Inch Height | AF9ABV 29RJ17

TRI-ARC URTL502 2 Step 50 Degree Incline Ladder 20 Inch Height

Item: AF9ABV Model: URTL502Cross Ref: 29RJ17
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,138.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfigurable Crossover Ladder
Base Width35"
Bottom Width35"
Capacity500 lbs.
Climbing Angle50°
ColorAluminum
FinishAluminum Mill
Handrail Height42"
Handrails IncludedYes
Ladder TreadSerrated
MaterialAluminum
Number Of Steps2
Overall Height62"
Overall Width35"
Platform Depth10"
Platform Height20"
Platform Length10"
Step Depth10" , 9 1/2"
Step TreadSerrated
Step Width36"
Top Step Height20"
TreadGrip Strut
Vertical Clearance17 1/2"
Compatible Platform TypeRooftop Platform
Includes HandrailsHandrails Included
Load Capacity500 lbs.
Max Standing Height1.7 ft.
Overall Depth35"
Product TypeLadder
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Vertical Clearance Height17.5"

Shipping Info:

Ship weight (kg) 31.05
Ship height (cm)63.5
Ship length (cm)182.88
Ship width (cm)101.6
HS code7326908560

Product Variants

ProductModelNumber Of StepsPlatform HeightOverall HeightTop Step HeightMaterialHandrail HeightPlatform DepthTreadPrice
TRI-ARC URTL503 3 Step 50 Degree Incline Ladder 30 Inch Height | AF9ABW 29RJ18 URTL503330"72"30"Aluminum42"10"Grip Strut€1,621.43
TRI-ARC URTL504 4 Step 50 Degree Incline Ladder 40 Inch Height | AF9ABX 29RJ19 URTL504440"82"40"Aluminum42"10"Grip Strut€1,801.09
TRI-ARC URTL505 5 Step 50 Degree Incline Ladder 50 Inch Height | AF9ABY 29RJ20 URTL505550"92"50"Aluminum42"10"Grip Strut€2,051.96
TRI-ARC URTL506 6 Step 50 Degree Incline Ladder 60 Inch Height | AF9ABZ 29RJ21 URTL506660"102"60"Aluminum42"10"Grip Strut€2,157.86
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC URTL502 2 Step 50 Degree Incline Ladder 20 Inch Height
€1,138.47 /unit