TRI-ARC UKDEC112242 Rolling Ladder 12 Steps Serrated Tread | AF9ADB 29RJ46

TRI-ARC UKDEC112242 Rolling Ladder 12 Steps Serrated Tread

Item: AF9ADB Model: UKDEC112242Cross Ref: 29RJ46
In Stock

Get it by Tuesday, Jun 17

€2,156.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeStep Lock
Assembled/unassembledUnassembled
Base Depth116"
Base Width35"
Climbing Angle50°
ColorGray
FinishPowder Coat
Handrail Height36"
Handrails IncludedYes
Includes2-1/2 In Rubber Pads
Ladder TreadSerrated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps12
Overall Height156"
Overall Width35"
Platform Depth17"
Platform Height120"
Platform Width24"
Rear ExitNo
Step Depth8 1/2"
Step TreadSerrated
Step Width24"
Tread PatternSerrated
AssemblyUnassembled
Base Length116"
Casters Included(3) Swivel
FoldingNot Foldable
Handrail ConfigurationLeft & Right Side Handrails
Includes HandrailsHandrails Included
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height16.6 ft.
Overall Depth116"
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated

Shipping Info:

Ship weight (kg) 184.95
Ship height (cm)53.34
Ship length (cm)2.54
Ship width (cm)101.6
HS code7326908560

Product Variants

ProductModelOverall HeightPlatform HeightBase WidthBase DepthOverall WidthPlatform WidthPlatform DepthLoad CapacityPrice
TRI-ARC UKDEC106242 Rolling Ladder 6 Steps Serrated Tread | AF9ACV 29RJ40 UKDEC10624296"60"35"66"35"24"17"450 lbs.€1,185.01
RFQ
TRI-ARC UKDEC107242 Rolling Ladder 7 Steps Serrated Tread | AF9ACW 29RJ41 UKDEC107242106"70"35"74"35"24"17"450 lbs.€1,290.53
RFQ
TRI-ARC UKDEC108242 Rolling Ladder 8 Steps Serrated Tread | AF9ACX 29RJ42 UKDEC108242116"80"35"82"35"24"17"450 lbs.€1,310.78
TRI-ARC UKDEC109242 Rolling Ladder 9 Steps Serrated Tread | AF9ACY 29RJ43 UKDEC109242126"90"35"91"35"24"17"450 lbs.€1,690.39
TRI-ARC UKDEC110242 Rolling Ladder 10 Steps Serrated Tread | AF9ACZ 29RJ44 UKDEC110242136"100"35"99"35"24"17"450 lbs.€1,730.31
TRI-ARC UKDEC111242 Rolling Ladder 11 Steps Serrated Tread | AF9ADA 29RJ45 UKDEC111242146"110"35"107"35"24"17"450 lbs.€1,838.77
TRI-ARC UKDEC113242 Rolling Ladder 13 Steps Serrated Tread | AF9ADC 29RJ47 UKDEC113242166"130"39"124"40"24"17"450 lbs.€2,226.58

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC UKDEC112242 Rolling Ladder 12 Steps Serrated Tread
€2,156.00 /unit