TRI-ARC UG30DTK Deep Top Kit Serrated 42 Inch Height | AA6YYP 15F039

TRI-ARC UG30DTK Deep Top Kit Serrated 42 Inch Height

Item: AA6YYP Model: UG30DTKCross Ref: 15F039
In Stock

Get it by Tuesday, Jun 17

€492.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeep Top Kit
For Use WithAll U-Design Configurable Rolling Ladders With Serrated Tread
Handrail Height42"
AssemblyAssembled
ColorGray
Compatible Ladder TypeRolling Ladders
Compatible With SeriesU Design
Exit DirectionLeft
Includes HandrailsHandrails Included
Load Capacity - Maximum450 lbs.
MaterialSteel
Platform Depth20"
Platform Width24"
Product TypeExtension Platform
StandardsANSI A14.7, OSHA 1910.29
Tread TypeSerrated

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)30.48
Ship length (cm)96.52
Ship width (cm)50.8
HS code7326908560
Country of OriginUS

Product Variants

ProductModelHandrail HeightPrice
TRI-ARC UP20DTK Deep Top Kit 42 Inch H Perforated | AA6YYL 15F036 UP20DTK42"€379.56
TRI-ARC UP30DTK Deep Top Kit Perforated 42 Inch Height | AA6YYM 15F037 UP30DTK42"€445.64
TRI-ARC UG20DTK Deep Top Kit 42 Inch H Serrated | AA6YYN 15F038 UG20DTK42"€408.27

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC UG30DTK Deep Top Kit Serrated 42 Inch Height
€492.99 /unit