TRI-ARC UCU500840242 Rolling Ladder Unassembled Handrail Platform 80 inch Height | AA6YXJ 15F007

TRI-ARC UCU500840242 Rolling Ladder Unassembled Handrail Platform 80 inch Height

Item: AA6YXJ Model: UCU500840242Cross Ref: 15F007
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,909.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnsupported Cantilever Rolling Ladder
Actuation TypeLocking Casters
Base Width30"
Climbing Angle50°
FinishPowder Coat
Load Capacity300 lbs.
Supported/unsupportedUnsupported
Tread PatternSerrated
AssemblyUnassembled
Base Length109"
Caster Diameter5"
Casters IncludedSwivel
ColorYellow
FoldingNot Foldable
Handrail ConfigurationDouble Handrails
Ladder TypeCantilever Ladder
Locking MechanismLocking Casters
MaterialSteel
Max Reach Height13.3 ft.
Overall Height10.2 ft.
Overall Length109"
Platform Depth40"
Platform Width24"
StandardsANSI, OSHA COMPLIANT
Step Width24"
Support TypeCounterweighted
Support TypeUnsupported
Tread TypeSerrated
Weight743 lbs.

Shipping Info:

Ship weight (kg) 346.5
Ship height (cm)193.04
Ship length (cm)2.54
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelActuation TypeLoad CapacityBase WidthClimbing AngleFinishSupported/unsupportedTread PatternPrice
TRI-ARC UCU500540242 Rolling Ladder Unassembled Handrail Platform 50 inch Height | AA6YXF 15F004 UCU500540242Locking Casters300 lbs.30"50°Powder CoatUnsupportedSerrated€4,473.16
TRI-ARC UCU500640242 Rolling Ladder Unassembled Handrail Platform 60 inch Height | AA6YXG 15F005 UCU500640242Locking Casters300 lbs.30"50°Powder CoatUnsupportedSerrated€4,041.18
RFQ
TRI-ARC UCU500740242 Rolling Ladder Unassembled Handrail Platform 70 inch Height | AA6YXH 15F006 UCU500740242Foot Pedal300 lbs.30"50°Powder CoatUnsupportedSerrated€3,469.39
RFQ
TRI-ARC UCU500940242 Rolling Ladder Unassembled Handrail Platform 90 inch Height | AA6YXK 15F008 UCU500940242Locking Casters300 lbs.30"50°Powder CoatUnsupportedSerrated€3,588.75
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC UCU500840242 Rolling Ladder Unassembled Handrail Platform 80 inch Height
€3,909.41 /unit