TRI-ARC UCT07242 Crossover Platform 112 Inch H Serrated | AA6YUM 15E940

TRI-ARC UCT07242 Crossover Platform 112 Inch H Serrated

Item: AA6YUM Model: UCT07242Cross Ref: 15E940
In Stock

Get it by Tuesday, Jun 17

€914.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Turn Platform
Base Width30"
Bottom Width30"
ColorYellow
FinishPowder Coat , Powder Coated
For Use With7-Step Crossover Ladders
Handrail Height42"
Ladder TreadSerrated
Load Capacity1000 lbs.
MaterialSteel
Overall Height112"
Platform Depth30 1/2"
Platform Height70"
Platform Length30 1/2"
Platform Width24"
Step TreadSerrated
Vertical Clearance68"

Shipping Info:

Ship weight (kg) 99
Ship height (cm)127
Ship length (cm)2.54
Ship width (cm)101.6
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialColorFinishLoad CapacityOverall HeightPrice
TRI-ARC UCT05246 Crossover Platform 92 Inch H Perforated | AA6YUE 15E933 UCT05246SteelYellowPowder Coated1000 lbs.92"€721.65
RFQ
TRI-ARC UCT06246 Crossover Turn Platform 6 Step Perf | AA6YUF 15E934 UCT06246SteelYellowPowder Coated1000 lbs.102"€710.59
TRI-ARC UCT07246 Crossover Platform 112 Inch H Perforated | AA6YUG 15E935 UCT07246SteelYellowPowder Coated1000 lbs.112"€737.31
TRI-ARC UCT08246 Crossover Platform 122 Inch H Perforated | AA6YUH 15E936 UCT08246SteelYellowPowder Coated1000 lbs.122"€763.25
TRI-ARC UCT09246 Crossover Platform 132 Inch H Perforated | AA6YUJ 15E937 UCT09246SteelYellowPowder Coated1000 lbs.132"€765.94
TRI-ARC UCT05242 Crossover Platform 92 Inch H Serrated | AA6YUK 15E938 UCT05242SteelYellowPowder Coated1000 lbs.92"€699.94
RFQ
TRI-ARC UCT06242 Crossover Platform 102 Inch H Serrated | AA6YUL 15E939 UCT06242SteelYellowPowder Coated1000 lbs.102"€721.91

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC UCT07242 Crossover Platform 112 Inch H Serrated
€914.66 /unit