TRI-ARC UCL9006246 Configurable Crossover Ladder 102 Inch Height | AA6YTW 15E925

TRI-ARC UCL9006246 Configurable Crossover Ladder 102 Inch Height

Item: AA6YTW Model: UCL9006246Cross Ref: 15E925
In Stock

Get it by Tuesday, Jun 17

€956.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfigurable Crossover Ladder
Base Width30"
Bottom Width30"
Capacity1000 lbs.
Climbing Angle90°
ColorYellow
FinishPowder Coat , Yellow Powder Coated
Handrail Height42"
Handrails IncludedYes
Ladder TreadPerforated
MaterialSteel
Number Of Steps6
Overall Height102"
Overall Width30"
Platform Height60"
Step Depth2 1/2"
Step TreadPerforated
Step Width24"
Top Step Height60"
TreadPerforated
Vertical Clearance58"
Compatible Platform TypeCrossover Platform
Includes HandrailsHandrails Included
Load Capacity1000 lbs.
Max Standing Height5 ft.
Overall Depth20"
Product TypeLadder
StandardsANSI, OSHA COMPLIANT
Tread TypePerforated
Vertical Clearance Height4.8 ft.

Shipping Info:

Ship weight (kg) 85.05
Ship height (cm)60.96
Ship length (cm)2.54
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightOverall HeightFinishTop Step HeightMaterialHandrail HeightTreadPrice
TRI-ARC UCL9005246 Configurable Crossover Ladder 92 Inch Height | AA6YTV 15E924 UCL9005246550"92"Powder Coat50"Steel42"Perforated€730.77
TRI-ARC UCL9007246 Configurable Crossover Ladder 112 Inch Height | AA6YTX 15E926 UCL9007246770"112"Powder Coat70"Steel42"Perforated€958.13
TRI-ARC UCL9008246 Configurable Crossover Ladder 122 Inch Height | AA6YTY 15E927 UCL9008246880"122"Powder Coat80"Steel42"Perforated€991.55
TRI-ARC UCL9009246 Configurable Crossover Ladder 132 Inch Height | AA6YTZ 15E928 UCL9009246990"132"Powder Coat90"Steel42"Perforated€1,115.42
TRI-ARC UCL9003246 Configurable Crossover Ladder 82 Inch Height | AB6LUJ 21Y497 UCL9003246330"82"Powder Coat30"Steel42"Perforated€598.42
TRI-ARC UCL9004246 Configurable Crossover Ladder 90 Deg | AB6LUK 21Y498 UCL9004246440"92"Powder Coat40"Steel42"Perforated€653.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC UCL9006246 Configurable Crossover Ladder 102 Inch Height
€956.35 /unit