TRI-ARC UCL7509242 Configurable Crossover Ladder 132 Inch Height | AA6YTU 15E923

TRI-ARC UCL7509242 Configurable Crossover Ladder 132 Inch Height

Item: AA6YTU Model: UCL7509242Cross Ref: 15E923
In Stock

Get it by Tuesday, Jun 17

€1,478.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfigurable Crossover Ladder
Base Width30"
Bottom Width30"
Capacity1000 lbs.
Climbing Angle75°
ColorYellow
FinishPowder Coat , Yellow Powder Coated
Handrail Height42"
Handrails IncludedYes
Ladder TreadSerrated
MaterialSteel
Number Of Steps9
Overall Height132"
Overall Width30"
Platform Height90"
Step Depth7"
Step TreadSerrated
Step Width24"
Top Step Height90"
TreadSerrated
Vertical Clearance88"

Shipping Info:

Ship weight (kg) 135
Ship height (cm)101.6
Ship length (cm)2.54
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightOverall HeightFinishTop Step HeightMaterialHandrail HeightTreadPrice
TRI-ARC UCL7505242 Configurable Crossover Ladder Serrated | AA6YTP 15E919 UCL7505242550"92"Powder Coat50"Steel42"Serrated€908.60
TRI-ARC UCL7506242 Configurable Crossover Ladder Serrated | AA6YTQ 15E920 UCL7506242660"102"Powder Coat60"Steel42"Serrated€966.69
TRI-ARC UCL7507242 Configurable Crossover Ladder 75 Deg | AA6YTR 15E921 UCL7507242770"112"Powder Coat70"Steel42"Serrated€1,134.73
TRI-ARC UCL7508242 Configurable Crossover Ladder 75 Deg | AA6YTT 15E922 UCL7508242880"122"Powder Coat80"Steel42"Serrated€1,141.90
TRI-ARC UCL7503242 Configurable Crossover Ladder 82 Inch Height | AB6LUE 21Y493 UCL7503242330"82"Powder Coat30"Steel42"Serrated€693.77
TRI-ARC UCL7504242 Configurable Crossover Ladder 75 Deg | AB6LUF 21Y494 UCL7504242440"92"Powder Coat40"Steel42"Serrated€849.06

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC UCL7509242 Configurable Crossover Ladder 132 Inch Height
€1,478.76 /unit