TRI-ARC UCL7503246 Configurable Crossover Ladder 82 Inch Height | AB6LUG 21Y495

TRI-ARC UCL7503246 Configurable Crossover Ladder 82 Inch Height

Item: AB6LUG Model: UCL7503246Cross Ref: 21Y495
In Stock

Get it by Tuesday, Jun 17

€715.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfigurable Crossover Ladder
Base Width30"
Bottom Width30"
Capacity1000 lbs.
Climbing Angle75°
ColorYellow
FinishPowder Coat , Yellow Powder Coated
Handrail Height42"
Handrails IncludedYes
Ladder TreadPerforated
MaterialSteel
Number Of Steps3
Overall Height82"
Overall Width30"
Platform Height30"
Step Depth10"
Step TreadPerforated
Step Width24"
Top Step Height30"
TreadPerforated
Vertical Clearance28"
Compatible Platform TypeCrossover Platform
Includes HandrailsHandrails Included
Load Capacity1000 lbs.
Max Standing Height2.5 ft.
Overall Depth20"
Product TypeLadder
StandardsANSI, OSHA COMPLIANT
Tread TypePerforated
Vertical Clearance Height2.3 ft.

Shipping Info:

Ship weight (kg) 92.25
Ship height (cm)81.28
Ship length (cm)2.54
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightOverall HeightFinishTop Step HeightMaterialHandrail HeightTreadPrice
TRI-ARC UCL7505246 Configurable Crossover Ladder Yellow | AA6YTJ 15E914 UCL7505246550"92"Powder Coat50"Steel42"Perforated€799.45
TRI-ARC UCL7506246 Configurable Crossover Ladder 102 Inch Height | AA6YTK 15E915 UCL7506246660"102"Powder Coat60"Steel42"Perforated€881.17
TRI-ARC UCL7507246 Configurable Crossover Ladder 112 Inch Height | AA6YTL 15E916 UCL7507246770"112"Powder Coat70"Steel42"Perforated€1,024.00
TRI-ARC UCL7508246 Configurable Crossover Ladder 122 Inch Height | AA6YTM 15E917 UCL7508246880"122"Powder Coat80"Steel42"Perforated€1,049.71
TRI-ARC UCL7509246 Configurable Crossover Ladder 132 Inch Height | AA6YTN 15E918 UCL7509246990"132"Powder Coat90"Steel42"Perforated€1,199.36
TRI-ARC UCL7504246 Configurable Crossover Ladder 1000 Lb. | AB6LUH 21Y496 UCL7504246440"92"Powder Coat40"Steel42"Perforated€737.24

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC UCL7503246 Configurable Crossover Ladder 82 Inch Height
€715.29 /unit