TRI-ARC KDHD110246 Rolling Ladder Unassembled Handrail Platform 100 Inch Height | AC2WCL 2NJV8

TRI-ARC KDHD110246 Rolling Ladder Unassembled Handrail Platform 100 Inch Height

Item: AC2WCL Model: KDHD110246Cross Ref: 2NJV8
In Stock

Get it by Tuesday, Jun 17

€1,801.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeFoot Pedal
Assembled/unassembledUnassembled
Base Depth76"
Base Width34" , 35"
Climbing Angle56°
ColorGray
FinishPowder Coat
Handrail Height36"
Handrails IncludedYes
Includes2-1/2 In Rubber Pads
Ladder TreadPerforated
Load Capacity600 lbs.
MaterialSteel
Number Of Steps10
Overall Height136"
Overall Width35"
Platform Depth10"
Platform Height100"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadPerforated
Step Width24"
Tread PatternPerforated

Shipping Info:

Ship weight (kg) 172.35
Ship height (cm)40.64
Ship length (cm)2.54
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelOverall HeightPlatform HeightBase WidthBase DepthPlatform WidthPlatform DepthLoad CapacityClimbing AnglePrice
TRI-ARC KDHD106246 Rolling Ladder Unassembled Handrail Platform 60 Inch Height | AC2WCG 2NJV4 KDHD10624696"60"35"50"24"10"600 lbs.56°€1,150.71
TRI-ARC KDHD107246 Rolling Ladder Unassembled Handrail Platform 70 Inch Height | AC2WCH 2NJV5 KDHD107246106"70"35"57"24"10"600 lbs.56°€1,093.97
TRI-ARC KDHD108246 Rolling Ladder Unassembled Handrail Platform 80 Inch Height | AC2WCJ 2NJV6 KDHD108246116"80"35"64"24"10"600 lbs.56°€1,317.38
TRI-ARC KDHD109246 Rolling Ladder Unassembled Handrail Platform 90 Inch Height | AC2WCK 2NJV7 KDHD109246126"90"35"69"24"10"600 lbs.56°€1,636.36
TRI-ARC KDHD111246 Rolling Ladder Unassembled Handrail Platform 110 Inch Height | AC2WCM 2NJV9 KDHD111246146"110"35"83"24"10"600 lbs.56°€1,671.72
TRI-ARC KDHD112246 Rolling Ladder Unassembled Handrail Platform 120 Inch Height | AC2WCN 2NJW1 KDHD112246156"120"35"90"24"10"600 lbs.56°€1,831.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC KDHD110246 Rolling Ladder Unassembled Handrail Platform 100 Inch Height
€1,801.11 /unit