TRI-ARC 7CZ01 Crossover Ladder 6 Step 20 Inch Span Perforated | AF3JBK

TRI-ARC 7CZ01 Crossover Ladder 6 Step 20 Inch Span Perforated

Item: AF3JBK Model: 7CZ01
In Stock

Get it by Tuesday, Jun 17

€2,319.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Ladder
Base Width30"
Bottom Width30"
FinishPowder Coat
Handrail Height42"
MaterialSteel
Number Of Steps6
Overall Height102"
Overall Span20"
Platform Depth20"
Platform Height60"
Platform Length20"
Span20"
Step Depth10"
Step Width24"
TreadPerforated
Vertical Clearance58"
AssemblyUnassembled
Base Span20"
Climbing Angle50°
ColorYellow
Components IncludedHandrails
Horizontal Clearance Width20"
Load Capacity1000 lbs.
Max Reach Height11.6 ft.
Platform Wxd20"
Product TypeCrossover Bridge
StandardsOSHA COMPLIANT
Tread TypePerforated
Vertical Clearance Height4.8 ft.

Shipping Info:

Ship weight (kg) 280.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightOverall HeightPlatform DepthSpanPlatform LengthOverall SpanMaterialPrice
TRI-ARC 7CY89 Crossover Ladder 3 Step 20 Inch Span Perf | AF3JAX 7CY89330"72"20"20"20"20"Steel€1,569.69
TRI-ARC 7CY90 Crossover Ladder 3 Step 30 Inch Span Perf | AF3JAY 7CY90330"72"30"30"30"30"Steel€1,744.18
TRI-ARC 7CY91 Crossover Ladder 3 Step 40 Inch Span Serr | AF3JAZ 7CY91330"72"40"40"40"40"Steel€1,933.89
TRI-ARC 7CY92 Crossover Ladder 3 Step 50 Inch Span Perf | AF3JBA 7CY92330"72"50"50"50"50"Steel€2,012.20
TRI-ARC 7CY93 Crossover Ladder 4 Step 20 Inch Span Perforated | AF3JBB 7CY93440"82"20"20"20"20"Steel€1,799.81
TRI-ARC 7CY94 Crossover Ladder 4 Step 30 Inch Span Perforated | AF3JBC 7CY94440"82"30"30"30"30"Steel€1,878.12
TRI-ARC 7CY95 Crossover Ladder 4 Step 40 Inch Span Perforated | AF3JBD 7CY95440"82"40"40"40"40"Steel€2,164.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC 7CZ01 Crossover Ladder 6 Step 20 Inch Span Perforated
€2,319.91 /unit