TRI-ARC 7CY83 Crossover Ladder 5 Step 40 Inch Span Serrated | AF3JAQ

TRI-ARC 7CY83 Crossover Ladder 5 Step 40 Inch Span Serrated

Item: AF3JAQ Model: 7CY83
In Stock

Get it by Tuesday, Jun 17

€2,841.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Ladder
Base Width30"
Bottom Width30"
FinishPowder Coat
Handrail Height42"
MaterialSteel
Number Of Steps5
Overall Height92"
Overall Span40"
Platform Depth40"
Platform Height50"
Platform Length40"
Span40"
Step Depth10"
Step Width24"
TreadSerrated
Vertical Clearance48"
AssemblyUnassembled
Base Span40"
Climbing Angle50°
ColorYellow
Components IncludedHandrails
Horizontal Clearance Width40"
Load Capacity1000 lbs.
Max Reach Height10.8 ft.
Platform Wxd40"
Product TypeCrossover Bridge
StandardsOSHA COMPLIANT
Tread TypeSerrated
Vertical Clearance Height4 ft.

Shipping Info:

Ship weight (kg) 311.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightOverall HeightPlatform DepthSpanPlatform LengthOverall SpanMaterialPrice
TRI-ARC 7CY73 Crossover Ladder 3 Step 20 Inch Span Serr | AF3JAE 7CY73330"72"20"20"20"20"Steel€1,695.32
TRI-ARC 7CY74 Crossover Ladder 3 Step 30 Inch Span Serr | AF3JAF 7CY74330"72"30"30"30"30"Steel€1,736.13
TRI-ARC 7CY75 Crossover Ladder 3 Step 40 Inch Span Serr | AF3JAG 7CY75330"72"40"40"40"40"Steel€2,119.88
TRI-ARC 7CY76 Crossover Ladder 3 Step 50 Inch Span Serr | AF3JAH 7CY76330"72"50"50"50"50"Steel€2,271.13
TRI-ARC 7CY77 Crossover Ladder 4 Step 20 Inch Span Serrated | AF3JAJ 7CY77440"82"20"20"20"20"Steel€1,899.96
TRI-ARC 7CY78 Crossover Ladder 4 Step 30 Inch Span Serrated | AF3JAK 7CY78440"82"30"30"30"30"Steel€1,940.77
TRI-ARC 7CY79 Crossover Ladder 4 Step 40 Inch Span Serrated | AF3JAL 7CY79440"82"40"40"40"40"Steel€2,324.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC 7CY83 Crossover Ladder 5 Step 40 Inch Span Serrated
€2,841.44 /unit