Flat Shipping

Flat Shipping at €24.99 + VAT

TREGASKISS N-3414B Nozzle, Large Centerfire, 3/4 in, Straight, 1/4 Inch Recess, Brass | CU6WFH

TREGASKISS N-3414B Nozzle, Large Centerfire, 3/4 in, Straight, 1/4 Inch Recess, Brass

Item: CU6WFH Model: N-3414BCross Ref: 61MP31
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.80 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Bore Dia.3/4"
Connection TypeThreaded
Duty RatingHeavy Duty
Fits BrandBernard, Miller
For Gas Diffuser NumberD-1
Insulation TypeSelf Insulated
MaterialBrass
Nozzle DesignThree Piece
Nozzle ShapeStraight
Nozzle To Tip TypeRecess
Outside Dia.1.062"
Overall Length2.69"
ProcessFlux Cored Welding, MIG Welding

Shipping Info:

Ship weight (kg) 1.17

Product Variants

ProductModelMaterialConnection TypeTypeBore SizeFor Gas Diffuser NumberDuty RatingInsulation TypeNozzle ShapePrice
TREGASKISS 401-6-62 Nozzle Tough Lock 5/8 inch | AH8KVH 38VM28 401-6-62CopperSlip OnHeavy Duty15.875 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€24.64
TREGASKISS 401-6-75 Nozzle Tough Lock 3/4 Inch | AH8KVJ 38VM29 401-6-75CopperSlip OnHeavy Duty, Tapered19.049 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€25.21
TREGASKISS 401-8-62 Nozzle Tough Lock 5/8 inch | AH8KVK 38VM30 401-8-62CopperSlip OnStandard Duty, Tapered15.875 mm404-26, 404-32Heavy DutyFiberglass InsulatorsBottleneck€24.33
TREGASKISS 401-81-62 Nozzle Tough Lock 5/8 inch | AH8KVL 38VM31 401-81-62CopperSlip OnHeavy Duty15.875 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€35.56
TREGASKISS 401-6-50 Nozzle Tough Lock 1/2 Inch | AH8KVM 38VM32 401-6-50CopperSlip OnHeavy Duty, Tapered12.7 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€26.51
TREGASKISS 401-14-62 Nozzle Tough Lock 5/8 inch | AH8KVN 38VM33 401-14-62CopperThreadedHeavy Duty, Tapered15.875 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€41.52
TREGASKISS 401-7-75 Nozzle Tough Lock 3/4 Inch | AH8KVP 38VM34 401-7-75BrassSlip OnHeavy Duty19.049 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€26.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TREGASKISS N-3414B Nozzle, Large Centerfire, 3/4 in, Straight, 1/4 Inch Recess, Brass
€26.80 /unit