Flat Shipping

Flat Shipping at €24.99 + VAT

TRANSAIR 6668 25 22 Fitting Ball Valve For 25mm | AG6XLX 49K681 / 6668 25 22GR

TRANSAIR 6668 25 22 6668 25 22GR Fitting Ball Valve For 25mm

Item: AG6XLX Model: 6668 25 22Cross Ref: 49K681 / 6668 25 22GR
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ColorBlack
Fitting Size1/2"
For Tubing O.d. 125 mm
TypeBall Valve
ApplicationAir, Inert Gases, Vacuum
Compatible Tube MaterialAluminum
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter1"
Fitting Side B Connection TypeNPT
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure232 psi
Overall Length10 13/16"
Release TypeRing
Specific Fitting ShapeDrop Bracket Adapter
StandardsASME B31.1, ASME B31.3, ATEX DIRECTIVE 2014/34/EU, CE DIRECTIVE 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 VERSION 2016 CERTIFIED, ISO 14001, ISO 8573, ISO 9001 VERSION 2015, LABS FREE COMPLIANCE, OIL FREE CERTIFICATE, QUALICOAT CERTIFICATION, REACH
Vacuum Rating0.03 in. hg

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)17.78
HS code8481803025

Product Variants

ProductModelColorPrice
TRANSAIR 6679 17 22 Fitting Ball Valve For 12.70mm | AG6XLP 49K672 / 6679 17 22GR 6679 17 22Black€324.74
TRANSAIR 6679 25 22 Fitting Ball Valve For 22.22mm | AG6XLQ 49K673 / 6679 25 22GR 6679 25 22Black€476.06
TRANSAIR 6694 17 22 Fitting Ball Valve For 12.70mm | AG6XLT 49K676 / 6694 17 22GR 6694 17 22Black€347.21
TRANSAIR 6694 25 22 Fitting Ball Valve For 22.22mm | AG6XLU 49K677 / 6694 25 22GR 6694 25 22Black€494.20
TRANSAIR 6668 40 22 Fitting Ball Valve For 38.10mm | AG6XLY 49K682 / 6668 40 22GR 6668 40 22Black€160.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRANSAIR 6668 25 22 6668 25 22GR Fitting Ball Valve For 25mm
€154.81 /unit