Flat Shipping

Flat Shipping at €24.99 + VAT

TRANSAIR 4092 25 00 Tubing Fitting, Brass, Push-to-Connect x Push-to-Connect, For 1 Inch x 1 Inch Tube OD | CU6VZG

TRANSAIR 4092 25 00 Tubing Fitting, Brass, Push-to-Connect x Push-to-Connect, For 1 Inch x 1 Inch Tube OD

Item: CU6VZG Model: 4092 25 00Cross Ref: 494D21
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€307.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir, Inert Gases, Vacuum
ColorBlack
Compatible Tube MaterialAluminum
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Dia.1"
Fitting Side A Tube Outer Diameter1"
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Dia.1"
Fitting Side B Tube Outer Diameter1"
Fitting Size1"
Length6.094"
MaterialBrass
Max. Operating Pressure232 psi
Max. Operating Temp.140°F
Min. Operating Temp.4°F
Specific Fitting ShapeBall Valve
System Of MeasurementImperial
Vacuum Rating29.6 in. hg
Fitting MaterialBrass
Maximum Operating Pressure232 psi
Overall Length6 3/32"
StandardsASME B31.1, ASME B31.3, ATEX DIRECTIVE 2014/34/EU, CE DIRECTIVE 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 VERSION 2016 CERTIFIED, ISO 14001, ISO 8573, ISO 9001 VERSION 2015, LABS FREE COMPLIANCE, OIL FREE CERTIFICATE, QUALICOAT CERTIFICATION, REACH

Shipping Info:

Ship weight (kg) 0.891
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating Temp.Specific Fitting ShapeFitting Side B Tube Outer DiameterFitting Side A Tube Outer DiameterVacuum RatingMax. Operating PressureCompatible Tube MaterialColorPrice
TRANSAIR 6653 40 22 06GR Fitting, Brass, Push-to-Connect x Push-to-Connect x NPT, 40 mm x 40 mm Tube OD, Black | CU6VZE 6653 40 22 06GR185°FOutlet Manifold40 mm40 mm0.03 in. hg232 psi-Black€1,206.22
TRANSAIR 4092 40 00 Tubing Fitting, Brass, Push-to-Connect x Push-to-Connect | CU6VZF 4092 40 00140°FBall Valve1 1/2"1 1/2"29.6 in. hg232 psiAluminumBlack€355.84
TRANSAIR 4092 17 00 Tubing Fitting, Brass, Push-to-Connect x Push-to-Connect, For 1/2 Inch x 1/2 Inch Tube OD | CU6VZH 4092 17 00140°FBall Valve1/2"1/2"29.6 in. hg232 psiAluminumBlack€191.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRANSAIR 4092 25 00 Tubing Fitting, Brass, Push-to-Connect x Push-to-Connect, For 1 Inch x 1 Inch Tube OD
€307.59 /unit