Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL XME-9020-IC-S-613 Classroom Lock Bronze Sentinel Lever | AH4NMZ 35DY13

TOWNSTEEL XME-9020-IC-S-613 Classroom Lock Bronze Sentinel Lever

Item: AH4NMZ Model: XME-9020-IC-S-613Cross Ref: 35DY13
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,497.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Classroom Lock
Access TypeKeypad
Backset Size (in.)2 3/4"
Battery Life1 yr. to 2 yrs.
DirectionField Reversible
Door Thickness1 3/4"
FinishMill
FunctionProgramable Function Control
Handle TypeClutched Lever Sentinel , Field Reversible
Inside Depth2 3/4"
Inside Height10.469"
Inside Width3.328"
Ip RatingNot Rated
Latch Front Size1 1/4" x 8"
Latch Length3/4"
MaterialStainless Steel
Mounting StyleMortise
Operating Temp. Range-31°F to +151°F
Outside Depth2.688"
Outside Height10.469"
Outside Width3.422"
Timed Entry Allowance8 sec.
Weather ResistantYes
Access MethodRFID
Ada CompliantYes
Backset Distance2 3/4"
Case MaterialBronze
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum1 3/4"
IncludesRemote Control Unit
Key Override OptionsInterchangeable Core
Lever StyleClutch
Lockset FunctionClassroom
Lockset Handle TypeLever
Lockset MaterialStainless Steel
Lockset TypeElectrical
Outside Locking AccessKeyway
Overall Depth2 11/16"
Overall Height10 1/2"
Overall Width3 7/16"
Product TypeElectronic Keyless Lock
PropertiesWeather Resistant
Proximity Distance - Maximum3/4"
StandardsANSI/BHMA A156.25, BAA, EU ROHS DIRECTIVE 2002/95/EC, FCC PART 15, UL/CUL LISTED
Strike Base Height4 7/8"
Strike Base Width1 1/4"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)12.7
Country of OriginTW

Product Details:

    • Key Override Options : Interchangable Core
    • Keypad Material : Zinc
    • Max. Proximity Range : 3/4"
    • Electrical/Mechanical : Electrical

Product Variants

ProductModelDoor ThicknessFinishFire RatingBattery LifeMaterialMounting StyleWeather ResistantOperating Temp. RangePrice
TOWNSTEEL XME-9020-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NMH 35DX97 XME-9020-S-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,467.44
TOWNSTEEL XME-9020-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NMJ 35DX98 XME-9020-Q-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,467.44
TOWNSTEEL XME-9020-G-626 Classroom Lock Satin Chrome Gala Lever | AH4NMK 35DX99 XME-9020-G-6261 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,467.44
TOWNSTEEL XME-9020-IC-S-626- Classroom Lock Satin Chrome Sentinel Lever | AH4NMW 35DY10 XME-9020-IC-S-626-1 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,467.44
TOWNSTEEL XME-9020-IC-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NMX 35DY11 XME-9020-IC-Q-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,467.44
TOWNSTEEL XME-9020-IC-G-626 Classroom Lock Satin Chrome Gala Lever | AH4NMY 35DY12 XME-9020-IC-G-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,467.44
TOWNSTEEL XME-9020-IC-Q-613 Classroom Lock Bronze Quest Lever | AH4NNA 35DY14 XME-9020-IC-Q-6131 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,467.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL XME-9020-IC-S-613 Classroom Lock Bronze Sentinel Lever
€1,497.23 /unit