Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL XME-2010-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NTW 35DZ26

TOWNSTEEL XME-2010-Q-626 Classroom Lock Satin Chrome Quest Lever

Item: AH4NTW Model: XME-2010-Q-626Cross Ref: 35DZ26
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,113.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Lock
Access TypeKeypad
Backset Size (in.)2 3/4"
Battery Life1 yr. to 2 yrs.
DirectionField Reversible
Door Thickness1 3/4"
FinishMill
Fire Rating3 hrs.
FunctionProgramable Function Control
Handle TypeField Reversible , Rigid Lever Quest
Inside Depth2 3/4"
Inside Height10.469"
Inside Width3.328"
Ip RatingNot Rated
Latch Front Size1 1/4" x 8"
Latch Length3/4"
MaterialStainless Steel
Mounting StyleMortise
Operating Temp. Range-31°F to +151°F
Outside Depth2.688"
Outside Height10.469"
Outside Width3.422"
Timed Entry Allowance8 sec.
Weather ResistantYes
Access MethodKeypad
Ada CompliantYes
Backset Distance2 3/4"
Case MaterialStainless Steel
Door Thickness - Maximum1 3/4"
Keypad MaterialZinc
Lever StyleRigid
Lockset Handle TypeLever
Lockset MaterialStainless Steel
Lockset TypeElectrical
Operation TypePush Button
Outside Locking AccessKeyway
Overall Depth2 11/16"
Overall Height10 1/2"
Overall Width3 7/16"
Product TypeElectronic Keyless Lock
PropertiesWeather Resistant
Proximity Distance - Maximum3/4"
StandardsANSI/BHMA A156.25, BAA, EU ROHS DIRECTIVE 2002/95/EC, FCC PART 15, UL/ULC

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)12.7
Country of OriginTW

Product Details:

    • Key Override Options : Schlage "C" 6 Pin Keyway (Included)
    • Keypad Material : Zinc
    • Max. Proximity Range : 3/4"
    • Electrical/Mechanical : Electrical

Product Variants

ProductModelDoor ThicknessFinishFire RatingBattery LifeMaterialMounting StyleWeather ResistantOperating Temp. RangePrice
TOWNSTEEL XME-2040-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NKM 35DX55 XME-2040-S-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,492.00
TOWNSTEEL XME-2040-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NKN 35DX56 XME-2040-Q-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,492.00
TOWNSTEEL XME-2040-G-626 Classroom Lock Satin Chrome Gala Lever | AH4NKP 35DX57 XME-2040-G-6261 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,492.00
TOWNSTEEL XME-2080-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NKU 35DX61 XME-2080-S-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,492.00
TOWNSTEEL XME-2080-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NKV 35DX62 XME-2080-Q-6261 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,492.00
TOWNSTEEL XME-2080-G-626 Classroom Lock Satin Chrome Gala Lever | AH4NKW 35DX63 XME-2080-G-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,492.00
TOWNSTEEL XME-2030-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NPD 35DY40 XME-2030-S-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,387.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL XME-2010-Q-626 Classroom Lock Satin Chrome Quest Lever
€1,113.23 /unit