Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL XCE-2020-Q-613 Classroom Lock Bronze Quest Lever | AH4NTL 35DZ17

TOWNSTEEL XCE-2020-Q-613 Classroom Lock Bronze Quest Lever

Item: AH4NTL Model: XCE-2020-Q-613Cross Ref: 35DZ17
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€967.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Lock
Access TypeKeypad
Backset Size (in.)2 3/4"
Battery Life1 yr. to 2 yrs.
DirectionField Reversible
FinishMill
FunctionProgramable Function Control
Handle TypeClutched Lever Quest , Field Reversible
Inside Depth2 3/4"
Inside Height10.469"
Inside Width3.328"
Ip RatingNot Rated
Latch Front Size1 1/8" x 2 1/4"
Latch Length1/2"
MaterialStainless Steel
Mounting StyleCylindrical
Operating Temp. Range-31°F to +151°F
Outside Depth2.688"
Outside Height10.469"
Outside Width3.422"
Timed Entry Allowance8 sec.
Weather ResistantYes
Access MethodKeypad
Ada CompliantYes
Ansi GradeGrade 1
Backset Distance2 3/4"
Bolt Throw1/2"
Case MaterialBronze
Door Thickness - Maximum1 3/4"
Fire Rating3 hrs.
Hand OrientationNon Handed
Key Override OptionsSchlage "C" 6 Pin Keyway
Keypad MaterialMetal
Lever StyleClutch
Lockset FunctionAirports, Healthcare, Office, Rental Properties, Schools
Lockset Handle TypeLever
Lockset MaterialStainless Steel
Lockset TypeElectrical
Operation TypePush Button
Overall Depth2 3/4"
Overall Height8 11/16"
Overall Width3 7/16"
Power Source(4) AA Batteries
Product TypeElectronic Keyless Lock
PropertiesWeather Resistant
Proximity Distance - Maximum3/4"
StandardsANSI/BHMA A156.2
Strike Base Height4 7/8"
Strike Base Width1 1/4"
Strike TypeASA
Temperature - Maximum151°F
Temperature - Minimum-31°F
Ul Fire RatingUL10C
User Codes - Maximum90

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)12.7
Country of OriginTW

Product Details:

    • Key Override Options : Schlage "C" 6 Pin Keyway (Included)
    • Keypad Material : Zinc
    • Max. Proximity Range : 3/4"
    • Electrical/Mechanical : Electrical

Product Variants

ProductModelFinishFire RatingBattery LifeMaterialMounting StyleWeather ResistantOperating Temp. RangeOutside WidthPrice
TOWNSTEEL XCE-2040-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NNQ 35DY28 XCE-2040-S-626Mill3 hrs.1 yr. to 2 yrs.Stainless SteelCylindricalYes-31°F to +151°F3.422"€906.30
TOWNSTEEL XCE-2040-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NNR 35DY29 XCE-2040-Q-626Mill-1 yr. to 2 yrs.Stainless SteelCylindricalYes-31°F to +151°F3.422"€906.30
TOWNSTEEL XCE-2040-G-626 Classroom Lock Satin Chrome Gala Lever | AH4NNT 35DY30 XCE-2040-G-626Mill-1 yr. to 2 yrs.Stainless SteelCylindricalYes-31°F to +151°F3.422"€906.30
TOWNSTEEL XCE-2030-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NTA 35DZ07 XCE-2030-S-626Mill3 hrs.1 yr. to 2 yrs.Stainless SteelCylindricalYes-31°F to +151°F3.422"€824.59
TOWNSTEEL XCE-2030-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NTB 35DZ08 XCE-2030-Q-626Mill3 hrs.1 yr. to 2 yrs.Stainless SteelCylindricalYes-31°F to +151°F3.422"€824.59
TOWNSTEEL XCE-2030-G-626 Classroom Lock Satin Chrome Gala Lever | AH4NTC 35DZ09 XCE-2030-G-626Mill3 hrs.1 yr. to 2 yrs.Stainless SteelCylindricalYes-31°F to +151°F3.422"€824.59
TOWNSTEEL XCE-2020-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NTG 35DZ13 XCE-2020-S-626Mill-1 yr. to 2 yrs.Stainless SteelCylindricalYes-31°F to +151°F3.422"€760.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL XCE-2020-Q-613 Classroom Lock Bronze Quest Lever
€967.53 /unit